Shop All Gate Operators & Accessories
Pedestal Pro
Car Height Pedestal, 42"H, Powder Coat
Mfr # 42-9C-BLK
Zoro # G6334399
original price:
$225.16
14% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Depth 12 in
- Width 4 in
- Diameter 2 in
Product Information
- Brand Pedestal Pro
- MFR # 42-9C-BLK
- Zoro # G6334399
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Depth | 12 in |
Width | 4 in |
Diameter | 2 in |
Height | 42 in |
Overall Height | 42 in |
Overall Length | 12 in |
Overall Width | 5 in |
Faceplate Mounting Hole Diameter | 1/4 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Car Height Pedestal |
For Use With | Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Weight | 18 lb |
Finish | Powder Coated |
Material | Carbon Steel |
Product Type | Gooseneck Pedestal |
Resistance Properties | UV Resistant |
Faceplate Thickness | 1/8 in |
Description
Car Height Pedestal, Product Type Gooseneck Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 42 in, Overall Width 5 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 18 lb, Standards ADA, Manufacturer Warranty Length 60 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 12-1/4Lx12-3/4Hx4-5/16W (STI-EM121204)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 17L 626)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK5000 (3GCY8)
- SECURITRON Power Supply, 24vdc Plug-in, Black (PSP-24)
- PEDESTAL PRO Outdoor Housing, 8"H, 10"W, Powder Coated (Lando-CS-10x8-E)
- PEDESTAL PRO Gooseneck Pedestal, 84"H, 70 lb. (84-4-12)
- PEDESTAL PRO Dual Height Pedestal, 58"H, Heavy Duty (58-9C-D)
- PEDESTAL PRO Pedestal Neck Extension, 12"L, Black (12-EXT-2)
- PEDESTAL PRO Outdoor Housing, 10"H, 8"W, 9 lb. (Portra-CS-8x10-E)
- PEDESTAL PRO Dual Head Truck Pedestal, 72"H, 45 lb. (72-9C-D)
- PEDESTAL PRO Outdoor Housing, 12"H, 8"W, 10 lb. (Portra-CS-8x12-E)
- Pedestal Pro Gate Operators & Accessories