Shop All Temperature Controllers
Peco
PECO Industrial Coiled Temperature Controller TF115-023 Temp. Range -30°-100°F w/ Nema 4X
Mfr # 70254
Zoro # G402609235
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Mechanical
- Voltage 277 / 240 / 208 / 120 / 24 v
- Physical dimensions 3.1"w x 6.5"h x 2.5"d
- Differential temperature 6 °f
- Amps @ 277v 110 amp fla; 50a lra; 22 amp non-inductive; 125 va pilot duty a
Product Information
- Brand Peco
- MFR # 70254
- Zoro # G402609235
- UPC # 879978000912
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Physical dimensions | 3.1"w x 6.5"h x 2.5"d |
Details
Type | Mechanical |
Voltage | 277 / 240 / 208 / 120 / 24 v |
Differential temperature | 6 °f |
Amps @ 277v | 110 amp fla; 50a lra; 22 amp non-inductive; 125 va pilot duty a |
Amps @ 120v | 16 amp fla; 80a lra; 25 amp non-inductive; 125 va pilot duty a |
Temperature control range | 30 to 100 °f |
For use with | Refrigeration / industrial / agricultural |
Power type | Hardwired |
Amps @ 208v | 13.2 amp fla; 66a lra; 25 amp non-inductive; 125 va pilot duty a |
Certifications | Ul, csa |
Switch action | Spdt |
Temperature operating range | -30 to 100 °f |
Bulb | Coiled air - stainless |
Stages | Single |
Amps @ 240v | 12 amp fla; 60a lra; 25 amp non-inductive; 125 va pilot duty a |
Nema rating | 4x |
Description
PECO INDUSTRIAL COILED TEMPERATURE CONTROLLER TF115-023 TEMPERATURE RANGE -30°-100°F WITH NEMA 4X ENCLOSURE FEATURES:
- T115 THERMOSTAT OFFERS ONE CONTROL FOR HEATING OR COOLING ITS NEMA 4X ENCLOSURE COMPLIES WITH N.E.C. ARTICLE 547 THE LOW MASS, HIGH SURFACE AREA OF STAINLESS STEEL COILED SENSOR PROVIDES RAPID RESPONSE TO TEMPERATURE CHANGE FEATURING SPDT SWITCHES IT DELIVERS RELIABLE TEMPERATURE CONTROL FOR INDUSTRIAL, COMMERCIAL, AND AGRICULTURAL APPLICATIONS 1 HEAT, 1 COOL STAGE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35124 (HBLI35124)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 12 Pins (REXL4TMP7)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63143)
- PECO PECO Industrial Coiled Temperature Controller TF115-001 Temp. Range 40°-110°F w/ Nema 4X (68471)
- PECO PECO Industrial Temperature Controller TRF115-007 Tmp. Range -30°-100°F Rmt. Bulb Nema 4X (69320)
- EXTECH Temperature PID Controller, 1/4 DIN, 5A (96VFL11)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R40JWAC10024032392)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU100B0)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °F, J-Type (SDC120JF-A)
- DWYER INSTRUMENTS Temperature Controller Power Supply (SCD-PS)
- Peco Programmable Logic Controls (PLC)