Shop All Circular Saw Blades
Pearl
TC-1000 Mild Steel Carbide Tipped Blade 5-3/8 in., 30T, 20mm, 5/8 , 10mm Arbor
Mfr # TC538M
Zoro # G911867560
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 5 3/8"
- Arbor Hole Size 20mm, 5/8", 10mm
- Abrasive Material Ferrous Metal, Angle Iron, Conduit, Metal Studs, Pipe, Aluminum, Plastic
- Application Cutting
- Max. RPM 4,200 Max
Product Information
- Brand Pearl
- MFR # TC538M
- Zoro # G911867560
- UPC # 66233377119
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 5 3/8" |
Arbor Hole Size | 20mm, 5/8", 10mm |
Details
Abrasive Material | Ferrous Metal, Angle Iron, Conduit, Metal Studs, Pipe, Aluminum, Plastic |
Application | Cutting |
Max. RPM | 4,200 Max |
Description
TC-1000 Titanium Carbide blades were designed to cut a variety of metal materials with fewer burrs, less dust, and reduced material burning than abrasive products. Engineered with a durable triple chip design and extra hard titanium carbide teeth, the TC-1000 provides much longer life that traditional abrasive wheels.-Cuts clean and cool with reduced material burning-Triple chip design for added durability-Titanium carbide teeth for extra-long life-Can be re-sharpened for extended life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Stem Puller, Rubber Boot (00040R)
- WESTWARD Caliper, Digital, LCD, 0-24 In (4KY19)
- PFERD 12" Wood Rasp, Half Round - Bastard Cut (15014)
- KO-KEN Socket 12mm 6 Point 30mm Z-series 1/4 Sq. Drive (2300XZ-12)
- PEARL Carbide Tooth Wood Blade 7-1/4 in. 24T 5/8 in. DM (TC072524W)
- PEARL Carbide Tooth Wood Blade 7-1/4 in. 40T 5/8 in. DM (TC072540W)
- CMT 14" Demolition/Rescue Saw Blade (286.024.14)
- CENTURY DRILL & TOOL Circular Saw Blade 7-1/4" 68T 5/8" Arbor Metal Cutting Thin Kerf Blade (10299)
- EVOLUTION Circular Saw Blade 1" To 5/8" Arbor Reduction Ring (CSBUSH15/8)
- FEIN Circular Saw Blades, Aluminum, 9 in (63502009550)
- EVOLUTION 9-Inch Multi Material Blade with 1-Inch Arbor (RAGE230BLADE)
- Pearl Circular Saw Blades