Shop All Cut-Off Wheels
Pearl
SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT46
Mfr # FLEX4546
Zoro # G211898622
product price: $5.35
/ea
Sold in multiples of 25 for $133.75
$133.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Ferrous Metals, Iron, Steel, and Stainless Steel, and Other High Tensile Alloys
- Abrasive Wheel Type Dry
- Arbor Hole Size 7/8"
- Diameter 4 1/2"
Product Information
- Brand Pearl
- MFR # FLEX4546
- Zoro # G211898622
- UPC # 66233301496
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4 1/2" |
Details
Abrasive Grit | 46 |
Abrasive Material | Ferrous Metals, Iron, Steel, and Stainless Steel, and Other High Tensile Alloys |
Abrasive Wheel Type | Dry |
Thickness | 1/8" |
Application | Grinding, Weld Dressing, Shaping, Finishing, and Deburring |
Max. RPM | 13,300 Max |
Color | Orange |
Description
FLEXTRON flexible grinding wheels are a versatile grinding solution powered by Pearl's proprietary SRT synthetic resinoid technology. The FLEXTRON delivers fast grinding and a long working life, plus its flexible design is perfect for following contours and getting into corners. The FLEXTRON is also contaminate free.-SRT bond is aggressive and it has a long working life-SRT abrasive remains sharp for better grinding efficiency and a consistent finish-Flexible body is excellent for following contours and corners-Engineered to run cooler, producing a superior finish-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 5/16 In, 1/4 Shank (310-002048)
- EXCEL BLADES Sanding Stick with 2 Replacement #240 Grit Belts, Spring Tensioned 6pk (55723)
- WALTER SURFACE TECHNOLOGIES Hand Sand, Shop Roll, 1"x50", P180 gr (14C118)
- VIRGINIA ABRASIVES Virginia Abrasives 007-17212 17 x 2 in. 12 Grit Floor Sanding Disc - Pack Of 20 (756323)
- PEARL Silicon Carbide Turbo Cut Disc Hard Back 5 x 7/8 C-16 Box of 25 (HSP5016)
- PEARL Redline SlimCut 4-1/2 X .045 X 7/8 A46 T-1 (CWRED4532A)
- PEARL Redline SlimCut 7 x. 062 x 7/8 A46 T-27 (DCWRED07A)
- PEARL SlimCut AO 4-1/2 x .045 x 7/8 A46 T-27 (DCW45A)
- PEARL Redline SlimCut Thin Cut-Off Wheel 6 x .045 x 7/8 A46 T-1 (CWRED0632A)
- PEARL Pro-V AO SlimCut 6 x .045 x 7/8 A46 T-27 (PVDCW06A)
- UNITED ABRASIVES/SAIT SAIT 22230 The Ultimate Cut™ Premium Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8" (22230)
- Pearl Cut-Off Wheels