Shop All Cut-Off Wheels
Pearl
SlimCut AO 4-1/2 x .045 x 7/8 A46 T-27
Mfr # DCW45A
Zoro # G011898389
Sold in multiples of 25 for $48.75
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
- Abrasive Wheel Type Dry
- Arbor Hole Size 7/8"
- Diameter 4 1/2"
Product Information
- Brand Pearl
- MFR # DCW45A
- Zoro # G011898389
- UPC # 10662333031402
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4 1/2" |
Details
Abrasive Grit | 46 |
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals |
Abrasive Wheel Type | Dry |
Thickness | 0.045" |
Color | Brown |
Application | Cutting |
Max. RPM | 13,300 Max |
Description
The Slimcut uses premium abrasive grain and bond materials to increase cutting speed and working life. The Slimcut delivers long life, and cool, aggressive cutting action for professional grade performance. The Slimcut uses a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use.-Premium abrasive grain and bond material for increased cutting speed and life-Cool, aggressive cutting action-Contamination Free-Available in Type 1 or Type 27-Stackable storage container protects wheels when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO 12-Piece Industrial 2 in. Twist-Lock Surface Conditioning Kit (274111)
- FLEX-HONE TOOL FHP, FLEX-HONE Oil - 1/2 Pint Bottle (FHP)
- PFERD Cartridge Roll Drive Arbor, 1/4" Pilot Diameter - 1-1/2" Length, 1/4" Shank (42066)
- DYNABRADE Vacuum, Dsc Pad, 8" dia. (56322)
- PEARL Redline SlimCut 4-1/2 X .045 X 7/8 A46 T-1 (CWRED4532A)
- PEARL Turbo Cut Disc Hard Back 7 x 7/8 in. C16 , Box of 25 (HSP7016)
- PEARL SRT Flextron Flexible Grinding Wheel 4 x 1/8 x 5/8 SRT36 (FLEX4036)
- PEARL Redline SlimCut Thin Cut-Off Wheel 6 x .045 x 7/8 A46 T-1 (CWRED0632A)
- PEARL SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT36 (FLEX4536)
- PEARL Redline SlimCut 7 x. 062 x 7/8 A46 T-27 (DCWRED07A)
- RIDGID 2PK Repl Cutting Wheel (41317)
- Pearl Cut-Off Wheels