Shop All Flap Discs
Pearl
Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27
Mfr # MX4540ZT
Zoro # G611898536
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel
- Disc Type Dry
- Grit 40
- Mounting Hole Size 7/8"
- Max. RPM 13,300 Max
Product Information
- Brand Pearl
- MFR # MX4540ZT
- Zoro # G611898536
- UPC # 66233301442
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8" |
Diameter | 4 1/2" |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel |
Disc Type | Dry |
Grit | 40 |
Max. RPM | 13,300 Max |
Color | Green |
Application | Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing |
Description
Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Consistent performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" Crimped Wire Wheel Brush - .006 SS Wire, 1/4" Shank (82905)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000120982)
- CGW ABRASIVES 4-1-2X5-8-11 Z3-60 T27 Reg 100 Pct. Za Flap Disc (421-42314)
- NORTON ABRASIVES Sharpening Stone Kit, 4 Pieces (07660787943)
- PEARL Redline CBT Maxidisc 4-1/2 x 5/8-11 CBT60 T-27 (MAX4560CBH)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT40 T-27 (MAX4540CB)
- PEARL Silver Line ZC Maxidisc Flap Disc 4 x 5/8 Z60 T-27 (MX4060ZT)
- PEARL Silver Line AO Maxidisc Flap Disc 4-1/2 x 7/8 A40 T-27 (MX4540T)
- PEARL Silver Line ZC Maxidisc Flap Disc 7 x 7/8 Z40 T-27 (MX7040ZT)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 5/8-11 Z40 T-29 (MAX4540ZGQ)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67216)
- Pearl Flap Discs