Shop All Quick Change Discs
Pearl
Redline CBT Maxidisc 4-1/2 x 7/8 CBT60 T-29
Mfr # MAX4560CB9
Zoro # G011898648
product price: $9.79
/ea
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 60
- Max RPM 13,300 Max
- Backing Material Ferrous Metals, Iron, Steel, Stainless Steel, Hard Materials
- Diameter 4 1/2"
- Application Polishing, Sanding, Grinding, Finishing, and more
Product Information
- Brand Pearl
- MFR # MAX4560CB9
- Zoro # G011898648
- UPC # 66233390421
- Country of Origin Turkey
- Category Quick Change Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 7/8 |
Details
Grit | 60 |
Max RPM | 13,300 Max |
Backing Material | Ferrous Metals, Iron, Steel, Stainless Steel, Hard Materials |
Application | Polishing, Sanding, Grinding, Finishing, and more |
Description
The Redline CBT MAXIDISC uses a non-fused ceramic abrasive that is extremely strong, aggressive and self-sharpening. CBT delivers an unmatched working life and very aggressive stock removal. The Redline CBT is an ultra high-performance solution for professional users who demand the very best.-Faster stock removal than aluminum oxide or zirconia abrasives-Extremely strong CBT abrasive out lasts aluminum oxide or zirconia abrasives-Self-sharpening for high performance grinding throughout the life of the wheel-Exceptional performance on stainless steel and other high tensile alloys-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Change Disc, ZircAlO, 2in, 120G, TP, PK100 (08834167029)
- WALTER SURFACE TECHNOLOGIES Interleaf Flap Wheel, 2"x1"x1/4" Fine (15E124)
- OSBORN Encapsulated Flared End Brush, 2-3/4" (0003067100)
- SCOTCH-BRITE Radial Bristle Disc, 6" dia., Arbor Hole (7000144604)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- PEARL Double Sided Carbide Chip Disc 16 in. (CCD016P)
- PEARL EXV ZC Maxidisc 4-1/2 x 5/8-11 Z80 T-29 (MAX458Z9EH)
- AMERICO Global Industrial„¢ 20" Sand Screen Disc, 120 Grit, Black, 10 Per Case (501220)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7100007032)
- ARC ABRASIVES Quick Change Disc, 3in, 50 Grit, TR, PK50 (71-31664K)
- 3M CUBITRON Quick Change Disc, Extra Coarse, PK50 (7010326789)
- Pearl Quick Change Discs