Shop All Cut-Off Wheels
Pearl
Pro-V AO SlimCut 6 x .045 x 7/8 A46 T-27
Mfr # PVDCW06A
Zoro # G511898315
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
- Abrasive Wheel Type Dry
- Arbor Hole Size 7/8"
- Diameter 6"
Product Information
- Brand Pearl
- MFR # PVDCW06A
- Zoro # G511898315
- UPC # 66233318603
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Grit | 46 |
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals |
Abrasive Wheel Type | Dry |
Thickness | 0.045" |
Color | Brown |
Application | Cutting |
Max. RPM | 10,200 Max |
Description
The PRO-V Slimcut is the ultimate blend of performance and price. This aluminum oxide cut-off wheel is perfect for smaller jobs and newer operators. The PRO-V Slimcut is available in Type 1 or Type 27 shapes and it is packaged in stackable storage containers that protect the wheels when not in use.-Ultimate blend of performance and price-Perfect for smaller jobs and newer operators-Available in Type 1 or Type 27-Stackable storage container protects wheels when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, Cer, 3in, 60 Grit, Med, TR (7000000554)
- REX CUT Sigma Green Grinding Wheel, 4 x 3/8-24", 36 Grit (730014)
- WEILER 2" Dia Nylon Wheel Brush, .014" Crimped Black Nylon Fill, 1/2" (17233)
- NORTON ABRASIVES Depressed Center Wheel, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252836796)
- PEARL SlimCut AO Thin Cut-Off Wheel 4-1/2 x .040 x 7/8 A46 T-1 (CW4532A)
- PEARL SRT Flextron Flexible Grinding Wheel 4 x 1/8 x 5/8 SRT60 (FLEX4060)
- PEARL Redline SlimCut 4-1/2 X .045 X 7/8 A46 T-1 (CWRED4532A)
- PEARL Redline SlimCut 7 x. 062 x 7/8 A46 T-27 (DCWRED07A)
- PEARL SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT36 (FLEX4536)
- PEARL Silicon Carbide Turbo Cut Disc Hard Back 5 x 7/8 C-16 Box of 25 (HSP5016)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10600252)
- Pearl Cut-Off Wheels