Shop All Straight Grinding Wheels
Pearl
Premium Surface Prep Wheel 7 x 7/8 AO Maroon, Fine Grit
Mfr # NW7MF
Zoro # G311898492
product price: $12.75
/ea
Sold in multiples of 10 for $127.50
$127.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pearl
- MFR # NW7MF
- Zoro # G311898492
- UPC # 662333179398
- Country of Origin Taiwan, Province of China
- Category Straight Grinding Wheels
Description
Premium Surface Preparation Wheels feature a high quality non-woven abrasive material that is non-loading and will not gouge, mark, or scratch base materials. Excellent for surface preparation applications, these wheels will gently remove rust, weld discoloration, and clean debris from surfaces. Premium Surface Preparation Wheels are available in aluminum oxide Maroon or silicon carbide Grey abrasive varieties._x000D_- Gentle and easy to work with abrasive easily cleans surfaces and removes surface rust _x000D_- Tight fiber web impregnated with high quality abrasives _x000D_- Will not gouge, mark, or scratch surfaces _x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 100-Grit Medium, PK 5 (9002)
- 3M Stikit Disc Pad, 35576, 6", PK5 (35576)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370275)
- ZORO SELECT Buffing Wheel, Cushion Sewn, 6 In Dia. (12U103)
- PEARL Premium Surface Prep Wheel 4-1/2 x 7/8 AO Maroon, Fine Grit (NW45MF)
- PEARL Premium Surface Prep Wheel 4-1/2 x 5/8-11 AO Maroon, Fine Grit (NW45MFH)
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 3" dia. (66243501409)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, AO, 150G, White (07660788283)
- PFERD 2" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69203)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, CA, 60G, PK5 (66252803344)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1-1/4, AO, 60G, PK5 (66253044168)
- Pearl Straight Grinding Wheels