Shop All Quick Change Discs
Pearl
Premium AO Maxidisc 4-1/2 x 7/8 A120 T-27
Mfr # MAX45120
Zoro # G311898393
product price: $6.65
/ea
Sold in multiples of 10 for $66.50
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Type Dry
- Max RPM 13,300 Max
- Backing Material Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals
- Diameter 4 1/2"
Product Information
- Brand Pearl
- MFR # MAX45120
- Zoro # G311898393
- UPC # 66233300882
- Country of Origin Turkey
- Category Quick Change Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 7/8" |
Details
Grit | 120 |
Abrasive Type | Dry |
Max RPM | 13,300 Max |
Backing Material | Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals |
Color | Brown |
Application | Polishing, Sanding, Grinding, Weld Blending, Deburring, Finishing, and more |
Description
The Premium MAXIDISC uses premium aluminum oxide abrasive grain to step up cutting speed and wheel life for professional grade performance. The Premium uses a flexible backer to better follow curved or uneven surfaces with better finishing characteristics.-Premium aluminum oxide abrasive grain cuts faster and lasts longer-Flexible backer follows curved or uneven surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Round Wire Flue Brush - Double Spiral, 1-3/4" Flue Size (89653)
- BRUSH RESEARCH MANUFACTURING BNS406 Solid End Brush. .500" Dia., .006CS, .875" Trim Length, .250" Shank Diameter (BNS406)
- NORTON ABRASIVES Steel Wool 000 Ef 12Pk (07660768113)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (851-3125-60)
- PEARL EXV ZC Maxidisc 4-1/2 x 5/8-11 Z80 T-29 (MAX458Z9EH)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- PEARL Double Sided Carbide Chip Disc 16 in. (CCD016P)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 50G, TR, PK25 (11-31664)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, FIN, PK25 (7000046746)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000120704)
- 3M 2 X 5/8" TAPERED 80G ROLOC BRISTLE DISC (3M18732)
- Pearl Quick Change Discs