Shop All Diamond Saw Blades
Pearl
P5 SDGS Super Premium Turbo Blade 4-1/2 in. 5/8 in.-7/8 in.
Mfr # DIA45SDGS
Zoro # G911868406
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pearl
- MFR # DIA45SDGS
- Zoro # G911868406
- UPC # 66233377243
- Country of Origin Japan
- Category Diamond Saw Blades
Description
Pearl P5 SDGS Gold turbo blade_x000D_Pearl's SDGS Gold P5 turbo blade takes all of the features of the original SD Gold and combines it with an ultra-fast cutting segmented design. Waved core design adds stability to the steel core, reduces friction, and removes the debris from the cutting path, thus extending the blade life. Diamond segments extend into steel core reducing undercutting and keeping the blade running cooler. This durable blade cuts a wide variety of materials quickly and has a long life. The SDGS series can be used with circular saws, right angle grinders and more. It cuts concrete, reinforced concrete, marble, granite, brick, tile, and ceramics._x000D_ _x000D_- High diamond concentration for fast cutting with long life _x000D_- Waved core adds stability, clears debris and keeps the blade cool _x000D_- Diamond segments extend into the core reducing undercutting _x000D_- Large 8mm diamond rim _x000D_- Turbo rim for fast cut and minimal chipping _x000D_- Designed to be used on a variety of materials _x000D_- Wet or dry cutting _x000D_
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
- KO-KEN Bit Socket 3/16 Hex 100mm 1/2 Sq. Drive (4012A.100-3/16)
- SPECIALTY DIAMOND 4 Inch 200 Grit Resin Diamond Polishing Pad (E4200)
- TECHNIKS Spring Collet, TG100, 41/64 in. (04010-41/64)
- DRILL AMERICA 1"-100 HSS 3 Flute Center Reamer (DEWCSK1-100)
- PEARL P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter (PV007T)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA04TT)
- PEARL P4 Porcelain Blade 4 in. 5/8 in.-7/8 in. Arbor (DTL04HPXL)
- PEARL P-EV Segmented Blades for Concrete and Masonry 14 in. x .125 x 1, 20mm (PEV1412XL)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 230 18)
- Pearl Power Saw Blades