Shop All Diamond Saw Blades
Pearl
P4 Thin Mesh Turbo Porcelain Blade 4 in. 5/8 in.-20mm-7/8 in. 4 Holes
Mfr # DIA04TT
Zoro # G211868359
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Hand Saw
- Materials Cut Porcelain, UCS
- Arbor Size 5/8", 20mm, 7/8"
- Cutting Type Wet/Dry
- Rim Type Turbo Rim
Product Information
- Brand Pearl
- MFR # DIA04TT
- Zoro # G211868359
- UPC # 66233377400
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8", 20mm, 7/8" |
Diameter | 4" |
Details
Primary Material Application | Hand Saw |
Materials Cut | Porcelain, UCS |
Cutting Type | Wet/Dry |
Rim Type | Turbo Rim |
Description
Pearl's P4 Thin Turbo Mesh Blade is ideal for cutting extra hard ceramics, porcelain and other hard/dense materials. Featuring an extra thin kerf and a special turbo mesh rim design, The P4 Turbo-mesh rim virtually eliminates heat caused by friction.-Thin turbo-mesh rim and core for fast cutting and minimal chipping-Ideal for cutting extra hard ceramics, porcelain and other hard/dense materials-Extra long life-10MM Diamond rim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 3.1/16 6 Point 108mm 1 Sq. Drive (18300A-3.1/16)
- DRILL AMERICA 4"x.035 18TPI Reciprocating Saw Blade (DMS03-7418)
- WIDIA Threading Insert, NT, (NT3LK)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- PEARL P2 Pro-V Segmented Blades for Concrete and Masonry 9 x .100 x 5/8, DIA, 7/8 (PV009S)
- PEARL P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter (DIA005SD)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 7 in. 5/8 in.-DKO-7/8 in. (DIA07TT)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- PEARL P2 Pro-V Segmented Blade 4 in. x .080 x 20mm-5/8 in. Adapter (PV004S)
- EL TORO 12" X .125 X 1" - 20MM CURED CONCRETE GENERAL PURPOSE (12SEG)
- Pearl Power Saw Blades