Shop All Diamond Saw Blades
Pearl
P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter
Mfr # DIA005SD
Zoro # G211868441
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Hand Saw
- Materials Cut Natural Stone, Concrete, Block, Brick
- Arbor Size 5/8", 7/8"
- Cutting Type Wet/Dry
- Rim Type Turbo Rim
Product Information
- Brand Pearl
- MFR # DIA005SD
- Zoro # G211868441
- UPC # 66233300441
- Country of Origin Japan
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8", 7/8" |
Diameter | 5" |
Details
Primary Material Application | Hand Saw |
Materials Cut | Natural Stone, Concrete, Block, Brick |
Cutting Type | Wet/Dry |
Rim Type | Turbo Rim |
Description
Pearl's SD Green P4 turbo blade features a waved core design which adds stability to the steel core, reduces friction, removes the debris from the cutting path and cools the blade, thus extending tool life. This durable blade cuts a wide variety of materials quickly and has a long life. The SD series can be used with circular saws, right angle grinders and more. It cuts concrete, reinforced concrete, marble, granite, brick, tile, and ceramics.-High diamond concentration for fast cutting with long life-Waved core adds stability, clears debris and keeps the blade cool-Large 8mm diamond rim-Turbo rim for fast cut and minimal chipping-Designed to be used on a variety of materials-Wet or dry cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Combination Utility Knife Utility, 7 in L (EZST)
- DOALL SAWING PRODUCTS DoAll Penetrator Band Saw Blade, 1"W, .035 thick/gauge, 4-6 TPI (301-615159.000)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Metr (31-18MM)
- KENNEDY Single Drw Liner, Black, 1 PC, Polyester (84027)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- PEARL P-EV Segmented Blades for Concrete and Masonry 14 in. x .125 x 1, 20mm (PEV1412XL)
- PEARL P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter (PV007T)
- PEARL P3 Turbo Blade 6 in. 5/8 in.-DKO-7/8 in. (DIA06GRTE)
- PEARL P4 Porcelain Blade 4 in. 5/8 in.-7/8 in. Arbor (DTL04HPXL)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 3PK (B1518-3)
- Pearl Power Saw Blades