Shop All Diamond Saw Blades
Pearl
P4 SD Turbo Blade 4-1/2 in. 7/8 in.-5/8 in.
Mfr # DIA045SD
Zoro # G911868482
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pearl
- MFR # DIA045SD
- Zoro # G911868482
- UPC # 66233300484
- Country of Origin Japan
- Category Diamond Saw Blades
Description
Pearl's SD Green P4 turbo blade features a waved core design which adds stability to the steel core, reduces friction, removes the debris from the cutting path and cools the blade, thus extending tool life. This durable blade cuts a wide variety of materials quickly and has a long life. The SD series can be used with circular saws, right angle grinders and more. It cuts concrete, reinforced concrete, marble, granite, brick, tile, and ceramics._x000D_- High diamond concentration for fast cutting with long life _x000D_- Waved core adds stability, clears debris and keeps the blade cool _x000D_- Large 8mm diamond rim _x000D_- Turbo rim for fast cut and minimal chipping _x000D_- Designed to be used on a variety of materials _x000D_- Wet or dry cutting _x000D_
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
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-89157)
- TEKTON 1/4 Inch Drive 6-Point Socket Set, 25-Piece (5/32-9/16 in., 4-15 mm) (SHD90206)
- EAZYPOWER Security Hex Key Bit, 5/32" (79335/B)
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX004)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA04TT)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- PEARL P2 Pro-V Segmented Blades for Concrete and Masonry 9 x .100 x 5/8, DIA, 7/8 (PV009S)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- PEARL P4 SD Green WC Turbo Blade 6 x .080 x 5/8, DIA, 7/8 (DIA006SD)
- PEARL P2 Pro-V Segmented Blade 4 in. x .080 x 20mm-5/8 in. Adapter (PV004S)
- OLSON SAW SCROLL SAWBLD 5 in. ASST18P (PG49802)
- Pearl Power Saw Blades