Shop All Diamond Saw Blades
Pearl
P4 SD Turbo Blade 10 in. 20mm
Mfr # DIA010SD
Zoro # G311868358
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Material Application Hand Saw
- Materials Cut Natural Stone, Concrete, Block, Brick
- Arbor Size 20mm
- Cutting Type Wet/Dry
- Rim Type Turbo Rim
Product Information
- Brand Pearl
- MFR # DIA010SD
- Zoro # G311868358
- UPC # 662333004683
- Country of Origin Japan
- Category Diamond Saw Blades
Dimensions
Arbor Size | 20mm |
Diameter | 10" |
Details
Primary Material Application | Hand Saw |
Materials Cut | Natural Stone, Concrete, Block, Brick |
Cutting Type | Wet/Dry |
Rim Type | Turbo Rim |
Description
Pearl's SD Green P4 turbo blade features a waved core design which adds stability to the steel core, reduces friction, removes the debris from the cutting path and cools the blade, thus extending tool life. This durable blade cuts a wide variety of materials quickly and has a long life. The SD series can be used with circular saws, right angle grinders and more. It cuts concrete, reinforced concrete, marble, granite, brick, tile, and ceramics.-High diamond concentration for fast cutting with long life-Waved core adds stability, clears debris and keeps the blade cool-Large 8mm diamond rim-Turbo rim for fast cut and minimal chipping-Designed to be used on a variety of materials-Wet or dry cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-400H240)
- DYNAMIC Tools 15" Adjustable Wrench, Drop Forged (D072015)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #11 (45681)
- MILWAUKEE TOOL Hole Saw, 5/8"-18 Thread Size (49-56-0735)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 7 in. 5/8 in.-DKO-7/8 in. (DIA07TT)
- PEARL P-EV Segmented Blades for Concrete and Masonry 14 in. x .125 x 1, 20mm (PEV1412XL)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- PEARL P2 Pro-V Segmented Blade 4 in. x .080 x 20mm-5/8 in. Adapter (PV004S)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1540D-3)
- Pearl Diamond Saw Blades