Shop All Diamond Saw Blades
Pearl
P4 Porcelain Blade 7 in. 5/8 in. Arbor
Mfr # DTL07HPXL
Zoro # G811868421
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Tile Saw
- Materials Cut Porcelain, Ceramic, Natural Stone
- Arbor Size 5/8"
- Cutting Type Wet
- Rim Type Continuous Rim
Product Information
- Brand Pearl
- MFR # DTL07HPXL
- Zoro # G811868421
- UPC # 66233311972
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8" |
Diameter | 7" |
Details
Primary Material Application | Tile Saw |
Materials Cut | Porcelain, Ceramic, Natural Stone |
Cutting Type | Wet |
Rim Type | Continuous Rim |
Description
Pearl's P4 Porcelain Blade is ideal for cutting extra hard ceramics, porcelain and other hard/dense materials. Previously known as the HPXL, this blade has developed a strong following among tile professionals. The P4 has a smooth, fast cutting diamond bond with a long working life.-8mm rim height-Extra long life-With slots for fast, cool and chip-free cut-4'' and 4 1/2'' diameter blades: wet or dry cutting-7'' - 10'' diameter blades: wet cutting only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hook Jaw, For Use With 4CW42 Pipe Wrench (31630)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8102XX35-5PK)
- DEWALT 5/8" SDS+ Hollow Bit (DWA54058)
- ZORO SELECT Head Set, M6, 45mm, SSG-802 (HS-M6)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- PEARL P2 Pro-V Segmented Blades for Concrete and Masonry 9 x .100 x 5/8, DIA, 7/8 (PV009S)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA04TT)
- PEARL P4 SD Green WC Turbo Blade 6 x .080 x 5/8, DIA, 7/8 (DIA006SD)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 7 in. 5/8 in.-DKO-7/8 in. (DIA07TT)
- PEARL P2 Pro-V Segmented Blade 4 in. x .080 x 20mm-5/8 in. Adapter (PV004S)
- EL TORO 12" X .125 X 1" - 20MM CURED CONCRETE GENERAL PURPOSE (12SEG)
- Pearl Diamond Saw Blades