Shop All Cup Grinding Wheels
Pearl
P4 Double Row Cup Wheel 4 x 5/8, 7/8
Mfr # DC4CDA
Zoro # G611898321
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4"
- Arbor Hole Size 5/8", 7/8"
- Abrasive Material Concrete, Block, Stone, and other Masonry Materials
- Max. RPM 13,700 Max
- Application Grinding, Coatings Removal
Product Information
- Brand Pearl
- MFR # DC4CDA
- Zoro # G611898321
- UPC # 66233302257
- Country of Origin Thailand
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 5/8", 7/8" |
Details
Abrasive Material | Concrete, Block, Stone, and other Masonry Materials |
Max. RPM | 13,700 Max |
Application | Grinding, Coatings Removal |
Description
The P4 Double row cup wheel uses premium quality components for superior performance. This cup wheel delivers faster, smoother grinding with a long working life. The body is ventilated for improved cooling with better dust and debris removal. Choose the P4 for superior performance on any masonry grinding applications.-Premium quality components for superior performance-Great for grinding and coatings removal-DST - Direct Sintering Technology-Longer tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 60G (73164)
- VSM Abrasive Belt, 220 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 220 Grit, Very Fine, CK721X, Black (203816)
- METABO SANDPAPER - 5" DIA. - A80 - 25/pk (631586000)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66261020547)
- NORTON ABRASIVES Flaring Cup Wheel, 4x3x2 In x, 5/8-11 (66253198583)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146925)
- NORTON ABRASIVES Straight Cup Wheel, 4Diax1.5 Tx1.25AH, PK5 (66243530221)
- NORTON ABRASIVES Straight Cup Wheel, 5Diax1.5 Tx1.25AH, PK5 (66252830838)
- UNITED ABRASIVES/SAIT Cup Wheel6x2x5811A16PK5 (26020)
- PARAGON DIAMOND TOOLS 4'' x 7/8-5/8 Double Row Segmented Grinding Cup Wheel (CWDR-4)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 4 In (66253146917)
- Pearl Cup Grinding Wheels