Shop All Cup Grinding Wheels
Pearl
P4 Double Row Cup Wheel 4 in., 5/8 in.-11
Mfr # DC4CDH
Zoro # G211898424
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4"
- Arbor Hole Size 5/8"-11
- Abrasive Material Concrete, Block, Stone, and other Masonry Materials
- Max. RPM 13,700 Max
- Application Grinding, Coatings Removal
Product Information
- Brand Pearl
- MFR # DC4CDH
- Zoro # G211898424
- UPC # 66233302255
- Country of Origin Thailand
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 5/8"-11 |
Details
Abrasive Material | Concrete, Block, Stone, and other Masonry Materials |
Max. RPM | 13,700 Max |
Application | Grinding, Coatings Removal |
Description
The P4 Double row cup wheel uses premium quality components for superior performance. This cup wheel delivers faster, smoother grinding with a long working life. The body is ventilated for improved cooling with better dust and debris removal. Choose the P4 for superior performance on any masonry grinding applications.-Premium quality components for superior performance-Great for grinding and coatings removal-DST - Direct Sintering Technology-Longer tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685755)
- CENTURY DRILL & TOOL Flexible Backing Pad, 5 in. (77150)
- PFERD 14" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 36 Grit (61783)
- SCOTCH-BRITE Hook/Loop Disc Backup Pad, 5 in Dia, PK10 (89871)
- PEARL P4 Double Row Cup Wheel 4 x 5/8, 7/8 (DC4CDA)
- NORTON ABRASIVES Gemini Flaring Cup Wheel, Type 11, Face Dia. 6 In (66252809599)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 5 In (66253146920)
- DEWALT 4" single row diamond cup grinding wheel (DW4770)
- NORTON ABRASIVES Dish Grinding Whl, 6x1/2x1-1/4, AO, 60G, PK5 (66252836977)
- NORTON ABRASIVES Dish Grinding Whl, 6x1/2x1-1/4, AO, 60G, PK5 (66252836966)
- NORTON ABRASIVES Dish Grinding Wheel, 10x1x1-1/4 In, AO, 54G (66253161197)
- Pearl Cup Grinding Wheels