Shop All Diamond Saw Blades
Pearl
P2 Pro-V Turbo Blade 4 in. x .080 x 20mm-5/8 in.
Mfr # PV004T
Zoro # G311868419
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Material Application Hand Saw
- Materials Cut Natural Stone, Concrete, Block, Brick
- Arbor Size 20mm, 5/8"
- Cutting Type Wet/Dry
- Rim Type Turbo Rim
Product Information
- Brand Pearl
- MFR # PV004T
- Zoro # G311868419
- UPC # 66233314235
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 20mm, 5/8" |
Diameter | 4" |
Details
Primary Material Application | Hand Saw |
Materials Cut | Natural Stone, Concrete, Block, Brick |
Cutting Type | Wet/Dry |
Rim Type | Turbo Rim |
Description
Professional grade performance at an economical price! The Pearl P2 Pro V turbo blade features a fast cutting 12mm diamond rim with a general purpose bond. This blade will cut a wide range of materials including: Natural Stone, Concrete, Block, Brick, Refractory Material and more.-10mm Rim height-Economical price-General purpose bond to cover a wide range of material-Wet or dry cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Prick Punch, 3/8 Tip x 5" L (541)
- GREENLEE Knock Out Punch (K3P-1)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Offset Flex Head Teardrop Ratchet W/ 3/8" Drive, 12-1/4"L (81213T)
- MAYHEW TOOLS 3/16 Center Punch/ 5/32 Prick Punch (17354)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA04TT)
- PEARL P4 SD Green WC Turbo Blade 6 x .080 x 5/8, DIA, 7/8 (DIA006SD)
- PEARL P4 Porcelain Blade 4 in. 5/8 in.-7/8 in. Arbor (DTL04HPXL)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 7 in. 5/8 in.-DKO-7/8 in. (DIA07TT)
- PEARL P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter (DIA005SD)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- GRIP TIGHT TOOLS 4-1/2 in. Classic Turbo Cut Diamond Blade (B1550)
- Pearl Power Saw Blades