Shop All Cup Grinding Wheels
Pearl
P2 Pro-V Swirl Cup Wheel 4 x 5/8-11, 8 Segments
Mfr # PV04CSEH
Zoro # G711898436
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Wet/Dry
- Abrasive Wheel Diameter 4"
- Arbor Hole Size 5/8"-11
- Abrasive Material Concrete, Block, Stone, and other Masonry Materials
- Max. RPM 13,700 Max
Product Information
- Brand Pearl
- MFR # PV04CSEH
- Zoro # G711898436
- UPC # 66233376119
- Country of Origin Korea, Republic of
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 5/8"-11 |
Details
Abrasive Wheel Type | Wet/Dry |
Abrasive Material | Concrete, Block, Stone, and other Masonry Materials |
Max. RPM | 13,700 Max |
Application | Grinding, Coatings Removal |
Wheel Type | Swirl Segmented |
Color | Red |
Description
The P2 PRO-V Swirl Cup Wheel offers strong performance with an economical price point, making it one of the best values in the industry. The Swirl design provides a smoother finish than row type cup wheels, with more segments for extended tool life. Pro-V delivers consistent performance and superior value.-Smoother finish than row cup wheels-Great for grinding and coatings removal-Engineered for grinding concrete, masonry, and stone-Wet or dry grinding-DST - Direct Sintering Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flex Diamond Disc, 2in, 125 Micron, TR, PK10 (7000120364)
- MIRKA PSA Disc, Autobox, 6", P120, PK100 (23-379-120)
- BRUSH RESEARCH MANUFACTURING CN13406B 1-3/4" Dia. Copper Center Wheel, .006 Nylon, 3/8" Arbor Hole, .500 Trim, .250 Face Width (CN13406B)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-104505)
- PEARL P4 Double Row Cup Wheel 4 x 5/8, 7/8 (DC4CDA)
- PARAGON DIAMOND TOOLS 7'' x 5/8-11, PCD 4 each; PCD Cup Wheel for Expoxy & Paint Removal (CW-PCD-7T)
- PARAGON DIAMOND TOOLS 7'' x 7/8-5/8 w/ 24 Segments Swirl Grinding Cup Wheel (SCW-7-24)
- PARAGON DIAMOND TOOLS 4'' x 5811 PCD Cup Wheel (PCD-4T)
- NORTON ABRASIVES Flaring Cup Toolroom Wheel, 3 in. dia. (66243529183)
- PARAGON DIAMOND TOOLS 5'' x 7858 Double Row Segmented Grinding Cup Wheel (CWDR-5)
- NORTON ABRASIVES Dish Grinding Whl, 6x1/2x1-1/4, AO, 60G, PK5 (66252836966)
- Pearl Cup Grinding Wheels