Shop All Cup Grinding Wheels
Pearl
P2 Pro-V Swirl Cup Wheel 4 x 5/8-11, 14 Segments
Mfr # PV04CSH
Zoro # G311898386
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Wet/Dry
- Abrasive Wheel Diameter 4"
- Arbor Hole Size 5/8"-11
- Abrasive Material Concrete, Block, Stone, and other Masonry Materials
- Max. RPM 13,700 Max
Product Information
- Brand Pearl
- MFR # PV04CSH
- Zoro # G311898386
- UPC # 66233319478
- Country of Origin Korea, Republic of
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 5/8"-11 |
Details
Abrasive Wheel Type | Wet/Dry |
Abrasive Material | Concrete, Block, Stone, and other Masonry Materials |
Max. RPM | 13,700 Max |
Wheel Type | Swirl Segmented |
Color | Red |
Application | Grinding, Coatings Removal |
Description
The P2 PRO-V Swirl Cup Wheel offers strong performance with an economical price point, making it one of the best values in the industry. The Swirl design provides a smoother finish than row type cup wheels, with more segments for extended tool life. Pro-V delivers consistent performance and superior value.-Smoother finish than row cup wheels-Great for grinding and coatings removal-Engineered for grinding concrete, masonry, and stone-Wet or dry grinding-DST - Direct Sintering Technology
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 3" W, 24" L, 120 Grit, Hiolit X (57-3-24-120T)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/4 (M40527)
- 3M CUBITRON Qk Change Disc, 2 in., Ex Coarse, 36, PK50 (60410017457)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-001702X)
- PEARL P4 Double Row Cup Wheel 4 x 5/8, 7/8 (DC4CDA)
- UNITED ABRASIVES/SAIT Cup Wheel6x2x5811A16PK5 (26020)
- NORTON ABRASIVES Flaring Cup Wheel, 6 Diax2 Tx1.25 AH, PK5 (66252838495)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 4x5/8-7/8 (Turbo-2)
- CGW ABRASIVES Cup Whl, 4/3x2x5/8-11, A16Q6B, No Back, T11 (49000)
- WALTER SURFACE TECHNOLOGIES Cup Grinding Wheel, T11, 4"x5/8"-11" (12A004)
- PARAGON DIAMOND TOOLS 7'' x 5/8-11, PCD 4 each; PCD Cup Wheel for Expoxy & Paint Removal (CW-PCD-7T)
- Pearl Cup Grinding Wheels