Shop All Cup Grinding Wheels
Pearl
P2 Pro-V Single Row Cup Wheel 4 x 5/8-11
Mfr # PV04CH
Zoro # G611898529
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4"
- Abrasive Material Concrete, Block, Stone, and other Masonry Materials
- Max. RPM 13,700 Max
- Application Grinding, Coatings Removal
Product Information
- Brand Pearl
- MFR # PV04CH
- Zoro # G611898529
- UPC # 662333761173
- Country of Origin China
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Details
Abrasive Material | Concrete, Block, Stone, and other Masonry Materials |
Max. RPM | 13,700 Max |
Application | Grinding, Coatings Removal |
Description
The P2 PRO-V Cup Wheel offers strong performance with an economical price point. These cup wheels are available in single row or double row configurations, as well as 4'' or 7'' diameter. Choose double row for smoother grinding and longer life, choose single row for faster stock removal and more aggressive grinding. Pro-V delivers consistent performance and superior value.-Great for grinding and coatings removal -Engineered for grinding concrete, masonry, and stone -Wet or dry grinding -DST - Direct Sintering Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/4" Crimped Wire End Brush - .010 SS Wire, 1/4" Shank (82988)
- UNITED ABRASIVES/SAIT Deburring Disc3MediumPK25 (77314)
- MASTERCUT TOOL 16902 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Alumacut (SM-4FM)
- 3M Sheet Sanding Detail 220 Grit (27383)
- PEARL P4 Double Row Cup Wheel 4 x 5/8, 7/8 (DC4CDA)
- NORTON ABRASIVES Straight Cup Wheel, 6 Diax2 Tx1.25 AH, PK5 (66252838544)
- NORTON ABRASIVES Straight Cup Wheel, 5Diax1.5 Tx1.25AH, PK5 (66252830838)
- WALTER SURFACE TECHNOLOGIES 4 in. Hp Cup Wheel For Concrete (12B004)
- NORTON ABRASIVES Flaring Cup Wheel, 4x3x2 In x, 5/8-11 (66253198583)
- NORTON ABRASIVES 6" dia. 2" thick 5/8 arbor Flaring Cup Wheel (66252809600)
- NORTON ABRASIVES Super Wheel, 3-3/4" x 1-1/2" x 1-1/8 (69014191725)
- Pearl Cup Grinding Wheels