Shop All Diamond Saw Blades
Pearl
P2 Pro V Porcelain Blade 10 in. Diameter 5/8 in. Arbor
Mfr # PV10PT
Zoro # G511868424
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Tile Saw
- Materials Cut Porcelain, Ceramic, Natural Stone
- Arbor Size 5/8"
- Cutting Type Wet
- Rim Type Continuous Rim
Product Information
- Brand Pearl
- MFR # PV10PT
- Zoro # G511868424
- UPC # 66233376136
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8" |
Diameter | 10" |
Details
Primary Material Application | Tile Saw |
Materials Cut | Porcelain, Ceramic, Natural Stone |
Cutting Type | Wet |
Rim Type | Continuous Rim |
Color | Red |
Description
The P2 Pro-V Porcelain Blade features a long lasting 8mm diamond rim with a porcelain cutting bond for extra hard materials. The continuous rim delivers clean cuts with minimal chipping and laser cut slots provide faster and cooling cutting action. This blade is perfect for: porcelain, ceramic, natural stone, and more. Pro-V delivers consistent performance and superior value.-Continuous rim delivers clean cuts with minimal chipping-Laser cut slots provide faster and cooler cutting action-Hard materials bond tackles tough materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 15/16 in Size, Deep Socket, Black Phosphate (49-66-6519)
- KIPP Star Grip, Similar To DIN 6336, D=10-32X10, D1= 25 H=16, External Thread, Thermoplastic Black (K0154.4A1X10)
- EXCEL BLADES #28 Concave Carving Blades, 100PK (22628IND)
- PROTO Structural Open End Wrench, 7/8 in. (JC905)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA04TT)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- PEARL P2 Pro-V Segmented Blade 4 in. x .080 x 20mm-5/8 in. Adapter (PV004S)
- PEARL P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter (PV007T)
- PEARL P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter (DIA005SD)
- BOSCH Dia Blade GenPurpose Premium 7In Turbo (DB742C)
- Pearl Diamond Saw Blades