Shop All Cup Grinding Wheels
Pearl
P2 Pro V Cup Wheel Single Row 7 in. Diameter 5/8-11
Mfr # PV07CH
Zoro # G611898413
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Wet/Dry
- Abrasive Wheel Diameter 7"
- Arbor Hole Size 5/8"-11
- Wheel Type Single Row Segmented
Product Information
- Brand Pearl
- MFR # PV07CH
- Zoro # G611898413
- UPC # 66233376118
- Country of Origin Korea, Republic of
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 5/8"-11 |
Details
Abrasive Wheel Type | Wet/Dry |
Wheel Type | Single Row Segmented |
Description
Professional grade performance at an economical price! The Pearl P2 Cup Wheels offer a long working life and smooth, balanced grinding. Available in a variety of segment configurations, choose the segment design best suited for your application. -Economical price-Perfect for grinding concrete and other masonry surfaces-5/8''-11 Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47153)
- 3M Flap Disc, Type 29, 7/8 in. Mounting (7000119471)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 4-1/2D (14111)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- PEARL P4 Double Row Cup Wheel 4 x 5/8, 7/8 (DC4CDA)
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 150, 11V9 (69014191651)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 7x5/8-7/8 (Turbo-6)
- CGW ABRASIVES Cup Whl, 5/3 3/4x1-3/4x1-1/4, T11, PA-46K-V (58059)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146929)
- NORTON ABRASIVES Dish Grinding Wheel, 4x1/2x3/4, AO, 60G, PK5 (66243530067)
- UNITED ABRASIVES/SAIT Cup Wheel4x2x5811Ca16PK12 (26002)
- Pearl Cup Grinding Wheels