Shop All Cup Grinding Wheels
Pearl
P2 Pro V Cup Wheel 24 Segment Swirl 7 in. 5/8 in.-11
Mfr # PV07CSH
Zoro # G811898329
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Wet/Dry
- Abrasive Wheel Diameter 7"
- Arbor Hole Size 5/8"-11
- Wheel Type Swirl Segmented
Product Information
- Brand Pearl
- MFR # PV07CSH
- Zoro # G811898329
- UPC # 66233319480
- Country of Origin China
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 5/8"-11 |
Details
Abrasive Wheel Type | Wet/Dry |
Wheel Type | Swirl Segmented |
Description
Pearl P2 Pro V Concrete and Masonry Cup WheelsProfessional grade performance at an economical price! The Pearl P2 Cup Wheels offer a long working life and smooth, balanced grinding. Available in a variety of segment configurations, choose the segment design best suited for your application. -Economical price-Perfect for grinding concrete and other masonry surfaces-5/8''-11 Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Sander 28341, 2 in .3 HP 20,000 RPM (28341)
- PFERD 6" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63107)
- FLEX-HONE TOOL BC7824 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC7824)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261003260)
- PEARL P4 Double Row Cup Wheel 4 x 5/8, 7/8 (DC4CDA)
- PARAGON DIAMOND TOOLS 7'' x 5/8-11 w/ 24 Segments Swirl Grinding Cup Wheel (SCW-7T-24)
- NORTON ABRASIVES Gemini Flaring Cup Wheel, 5 In Diax2 In T, AO, 16G (66252809598)
- WALTER SURFACE TECHNOLOGIES 6 in. Hp Cup Wheel For Stone (12B006)
- WALTER SURFACE TECHNOLOGIES 4 in. Hp Cup Wheel For Concrete (12B004)
- SPECIALTY DIAMOND 4 Inch Double Row 9 PCD Segmented Diamond Cup Grinding Wheel (4PCDCW)
- NORTON ABRASIVES Gemini Flaring Cup Wheel, Type 11, Face Dia. 6 In (66252809599)
- Pearl Cup Grinding Wheels