Shop All Diamond Saw Blades
Pearl
P-EV Segmented Blades for Concrete and Masonry 14 in. x .125 x 20mm
Mfr # PEV1412XL2
Zoro # G511868479
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Material Application Masonry Saw, Cut Off Saw, Walk Behind Saw
- Materials Cut Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone.
- Arbor Size 20mm
- Diameter 14"
- Max. RPM 5,400 Max
Product Information
- Brand Pearl
- MFR # PEV1412XL2
- Zoro # G511868479
- UPC # 66233377717
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 20mm |
Diameter | 14" |
Details
Primary Material Application | Masonry Saw, Cut Off Saw, Walk Behind Saw |
Materials Cut | Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone. |
Max. RPM | 5,400 Max |
Thickness | 0.125" |
Description
The PE-V Segmented Blade was designed for cutting a wide range of concrete and masonry materials. It features a 12.5mm tall diamond segments that are attached directly to its durable steel core using Pearl's DST bonding technology. The PE-V delivers consistent performance and exceptional value.-Exceptional value-Consistent cutting performance on a wide variety of concrete and masonry materials-DST Sintering technology for a strong bond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Haven's® Cable Grip 0.25-Inch Capacity (1604-10)
- FREUD Forstner Bit, 1-3/4" dia. (PB-013)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1208)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes (2867605)
- PEARL P4 Porcelain Blade 4 in. 5/8 in.-7/8 in. Arbor (DTL04HPXL)
- PEARL P2 Pro-V Segmented Blades for Concrete and Masonry 9 x .100 x 5/8, DIA, 7/8 (PV009S)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- PEARL P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter (DIA005SD)
- PEARL P-EV Segmented Blades for Concrete and Masonry 14 in. x .125 x 1, 20mm (PEV1412XL)
- PEARL P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter (PV007T)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut Turbo 4.5)
- Pearl Diamond Saw Blades