Pearl Mantels 420-72-15 The Savannah 72 in. Shelf or Mantel Shelf; Taos Finish
Mfr # 420-72-15
Zoro # G204156241
Product Information
- Brand Pearl Mantels
- MFR # 420-72-15
- Zoro # G204156241
- Country of Origin China
- Category Fireplace Mantels
Description
It’s the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core.
Hand-hewn edges and distressing enhance the natural beauty of the wood grain. Whether your design taste is clean, classic, traditional, the Celeste has your style covered. Use over the hearth, in the bedroom, bathroom, kitchen, den or anywhere you need a little something extra for storage or treasures. Its uses are only limited by your imagination.
- Shelf Length - 72 in., Shelf Depth - 9 in., Bottom Base Depth - 6.5 in., Bottom Base Length - 67 in., Overall Height - 9 in.
- Weight - 46 lbs.
- Color - Taos
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electric Actuator, 44 in.-lb., Modulating (GDE161.1P)
- AIR HANDLER 15x17x1 Synthetic Pleated Air Filter, MERV 7 (21C074)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVO-300)
- AIR HANDLER 30 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ64)
- PEARL MANTELS 56 In. The Williamsburg Fireplace Mantel, Unfinished (110-56)
- PEARL MANTELS Pearl Mantels 365-72-63 72 in. The Bedford Mantel Shelf; Gristmill (365-72-63)
- PEARL MANTELS Pearl Mantels 420-60-15 The Savannah 60 in. Shelf or Mantel Shelf; Taos Finish (420-60-15)
- PEARL MANTELS 48 In. The Berkley Fireplace Mantel Medium Density Fiberboard, White Paint (520-48)
- PEARL MANTELS 48 In. The Homestead Shelf Or Mantel Shelf Finish, Antique Birch (418-48-90)
- PEARL MANTELS 48 In. The Auburn Shelf Or Mantel Shelf, Unfinished (495-48)
- EKENA MILLWORK 6 1/2"W x 8 1/8"D x 27 3/8"H Marseille Surround (SUR27X06X08MA)
- Pearl Mantels Fireplaces & Stove Heaters