Shop All Fireplace Mantels
Pearl Mantels Corp
Pearl Mantels 111-50 Alamo Fireplace Mantel Surround Unfinished
Mfr # 111-50
Zoro # G704155614
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pearl Mantels Corp
- MFR # 111-50
- Zoro # G704155614
- Country of Origin China
- Category Fireplace Mantels
Description
It's the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core. It represents roots, heritage and tradition. Furniture is arranged around it, precious treasures are displayed on it, and it provides balance and stability to the entire room. Pearl Mantels features fine furniture quality, stunning details and classic designs that will enhance any decor. The Alamo mantel is a cozy mantel with clean lines that will fit into any décor. Hand crafted from Asian hardwoods that take paint and stain beautifully. Mantel ships in 3 pieces; 2 legs and 1 header. The legs attach easily to the header with nuts and bolts. Mitered hanger board assembly included for easy installation as well as a 3 piece mitered scribe molding set to hide any gaps after installation. This mantel has a 1 1/2" projection off of the wall leaving a nice pocket behind the mantel to accommodate your tile, stone, marble etc. Projection: 1 1/2" Interior Width: 50" Interior Height: 42" Width Outside Leg to Outside Leg at Base: 60" Shelf Length: 64" Shelf Depth: 8" Overall Height: 52" Weight 77 pounds. Light sanding and filling is recommended before paint or stain is applied. Full mantel surround Asian hardwoods unfinished paint and stain grade Inside dimensions of mantel opening 50 inches wide by 42 inches high Ships in three pieces simple nuts and bolts assembly mitered hanger board set up included for easy installation 1 1/2" projection off of the wall leaving a pocket of space behind the mantel to accommodate a non combustible material such as stone tile or marble Projection: 1 1/2" Interior Width: 50 Interior Height: 42"" Width Outside Leg to Outside Leg at Base: 60" Shelf Length: 64"" Shelf Depth: 8" Overall Height: 52" Weight 77 pounds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 7 1/8 In, Width 5 1/2 In (CN712-550HD L)
- SUPCO Start Capacitor, CS88108X330 (CS88-108X330)
- MVP MASTER RAM SERIES DISCONNECT SWITCH (DISCONNECT SWITCH)
- IMPERIAL High Side Hose, 36 In, Red (803-MRR)
- PEARL MANTELS Pearl Mantels 497-48-10 The Celeste 48 in. Mantel Shelf; Dune Finish (497-48-10)
- PEARL MANTELS Pearl Mantels 420-60-15 The Savannah 60 in. Shelf or Mantel Shelf; Taos Finish (420-60-15)
- PEARL MANTELS 48 In. The Auburn Shelf Or Mantel Shelf, Unfinished (495-48)
- PEARL MANTELS 48 In. The Berkley Fireplace Mantel Medium Density Fiberboard, White Paint (520-48)
- PEARL MANTELS 48 In. The Crestwood Shelf Or Mantel Shelf - Medium Density Fiberboard, Black Paint (618-48B)
- DWELLINGDESIGNS 9.87 In. W X 29.5 In. H Architectural X 6.75 In. P Architectural Classic Fireplace Surround (DW284116)
- PEARL MANTELS Pearl Mantels 492-72-00 72 in. Acacia Shelf or Mantel Shelf with Natural & Distressing (492-72-00)
- Pearl Mantels Corp Fireplace Parts & Accessories