Shop All Fireplace Mantels
Pearl Mantels Corp
Pearl Mantels 110-48 Williamsburg Fireplace Mantel Surround Unfinished
Mfr # 110-48
Zoro # G204155541
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pearl Mantels Corp
- MFR # 110-48
- Zoro # G204155541
- Country of Origin China
- Category Fireplace Mantels
Description
It's the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core. It represents roots, heritage and tradition. Furniture is arranged around it, precious treasures are displayed on it, and it provides balance and stability to the entire room. Pearl Mantels features fine furniture quality, stunning details and classic designs that will enhance any decor. The Williamsburg mantel will frame your fireplace with grace and timeless beauty. Hand crafted from Asian hardwoods that are light in color and tight grained. Takes paint and stain beautifully. The mantel ships in 3 pieces; 2 legs and 1 header. The legs attach easily to the header with nuts and bolts. 3 piece mitered scribe molding set included to hide any gaps after installation. This mantel has a 1 1/2" projection off of the wall leaving a nice pocket behind the mantel to accommodate your tile, stone, marble etc. Projection: 1 1/2" Interior Width: 48" Interior Height: 42" Width Outside Leg to Outside Leg at Base: 60 1/2" Shelf Length: 64" Shelf Depth: 8" Overall Height: 52" Weight 71 pounds. Available unfinished only, paint and stain grade wood. Light sanding and filling is recommended before paint or stain is applied. Use Pearl item# 602 plinth base pair to raise the interior height by 6 1/4 " . Full mantel surround Asian hardwoods unfinished paint and stain grade Inside dimensions of mantel opening 48 inches wide by 42 inches high Ships in three pieces simple nuts and bolts assembly mitered hanger board set up included for easy installation 1 1/2" projection off of the wall leaving a pocket of space behind the mantel to accommodate a non combustible material such as stone tile or marble Projection: 1 1/2" Interior Width: 48" Interior Height: 42" Width Outside Leg to Outside Leg at Base: 60 1/2" Shelf Length: 64" Shelf Depth: 8" Overall Height: 52" Weight 71 pounds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kb Accy Universal Bracket (KBB-2)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 8 (6B918)
- PANASONIC Wide Trim Kit, 30", 1.6 Cu. Ft. (NN-TK732SS)
- NU-CALGON Lubricating Oil, Can, 12 oz. (61105)
- PEARL MANTELS Pearl Mantels 497-48-10 The Celeste 48 in. Mantel Shelf; Dune Finish (497-48-10)
- EKENA MILLWORK 11 7/8"W x 12 3/4"D x 41 3/4"H Queenstown Surround (SUR42X12X13QU)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4in. H x 6in. D x 48in. L (4648b)
- PEARL MANTELS 48 In. The Shenandoah Shelf Or Mantel Shelf, Unfinished (412-48)
- EKENA MILLWORK Sandblasted Faux Wood Fireplace Mantel, NaturaL x 4"D x 72"W (MANUSD04X04X72NS)
- EKENA MILLWORK Rough Sawn Faux Wood Fireplace Mantel, Burnished Pine, 6"H x 6"D x 72"W (MANURS06X06X72BP)
- HERITAGE LACE Heritage Lace FH-2096MSW 20 x 96 in. Farmhouse Mantle Scarf (FH-2096MSW)
- Pearl Mantels Corp Fireplace Mantels