Shop All Dust Collector Parts
Pearl
Dust Shroud 7 in. With Sliding Nose
Mfr # VAC70EPS
Zoro # G411898583
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 10"
- Cord Length 10.75"
Product Information
- Brand Pearl
- MFR # VAC70EPS
- Zoro # G411898583
- UPC # 66233377225
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Dimensions
Width (In.) | 10" |
Cord Length | 10.75" |
Description
Pearl's Vacu-Guard with slide nose feature allow you to push your tool along edges and walls while still maintaining effective dust control when grinding concrete, masonry and mortar. The shrouds are designed for use with power tools and connects to all commercial vacuums.-Easy to install-Fits 7'' grinders-Use on DeWalt, Metabo, Makita, Bosch and others
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap (16001IND)
- PROTO Combination Wrench, 2" Sz, 28" Length (J1264)
- CRESCENT H.K. PORTER 24-1/2" General Purpose, Center Cut Cutter (0190FC)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Black Phosphate (34024)
- BIG HORN 10-Foot Power Tool Vacuum Hose Assembly (11664)
- BIG HORN 4 Inch Threaded Rubber Connector (11425)
- BIG HORN 4-Inch ABS Plastic Blast Gate w/One Threaded End & One Quick Disconnect End (11440)
- BIG HORN 4 Inch Plastic End Cap (11420)
- DAYTON Dust Collector, 4.5 Amps AC, 26-1/2" H (400H53)
- BIG HORN 4 Inch x 20 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1032 (11494)
- BIG HORN 4 Inch Connector Sleeve - Replaces Jet JW1043 & 11423 (KWY163) (11421)
- Pearl Dust Collectors & Accessories