Shop All Quick Change Discs
Pearl
Double Sided Carbide Chip Disc 16 in.
Mfr # CCD016P
Zoro # G111898531
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 16"
Product Information
- Brand Pearl
- MFR # CCD016P
- Zoro # G111898531
- UPC # 66233377419
- Country of Origin China
- Category Quick Change Discs
Dimensions
Diameter | 16" |
Description
Pearl's 16'' Double-Sided Tungsten Carbide Sanding Disc is excellent for the removal of paint, epoxy, thin-set, mastic, carpet padding, and a wide variety of concrete surfaces.-Engineered with Tungsten Carbide Chips.-Can be cleaned and used many times.-Ideal for use on Pearl's Sanding Disc attachment and with any 17'' floor buffer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec 1/S 8x1/2, CA (66253364102)
- NORTON CO Abrasive Wheel, 10 in Dia, 332 in Thick, 58 in Arbor, Aluminum Oxide Abrasive (89390)
- 3M Qk Chang Dsc BU Pad, 2" Dia, TR (7000045282)
- 3M Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Ceramic Grain (87456)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- PEARL EXV ZC Maxidisc 4-1/2 x 5/8-11 Z80 T-29 (MAX458Z9EH)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 4in (60440256521)
- MERIT Quick Change Disc, 1-1/2In, Coarse (08834163540)
- 3M Scotch-Brite Roloc Bristle Discs 50 Grit Coarse Green, 3" (MMM7526)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, XCrs, TS (59261CM)
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TSM, PK50 (60410017507)
- Pearl Quick Change Discs