Shop All Cup Grinding Wheels
Pearl
Double Row Cup Wheel 5 in. 5/8-11
Mfr # PV05CDH
Zoro # G011898464
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Wet/Dry
- Arbor Hole Size 5/8"-11
- Wheel Type Double Row Segmented
Product Information
- Brand Pearl
- MFR # PV05CDH
- Zoro # G011898464
- UPC # 66233377655
- Country of Origin Korea, Republic of
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 5/8"-11 |
Details
Abrasive Wheel Type | Wet/Dry |
Wheel Type | Double Row Segmented |
Description
Pearl P2 Pro-V Cup Wheels offer professional grade performance at an excellent price, making them one of the best values in the industry. The P2 Pro-V row style cup wheels offer this classic design in single row or double row configurations as well as 4'', 5'', or 7'' diameter. Choose double row for smoother grinding and longer life, choose single row for faster stock removal and more aggressive grinding action. -Single row for aggressive stock and coating removal-Double row for smoother grinding and longer life-Great for grinding and coating removal-Engineered for grinding concrete, masonry, and stone-Wet or dry grinding-DST - Direct Sintering Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Steel Demon 5" Type 1 Metal Cut-Off D (DBDS50045101F)
- STANDARD ABRASIVES Type 27 Unitized Wheel, PK5 (811532)
- VSM PSA Disc Roll, AO, 180 Grit, 6", Yl, PK100 (56322)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96360)
- PEARL P4 Double Row Cup Wheel 4 x 5/8, 7/8 (DC4CDA)
- HOT MAX BRUSH 3IN COARSE SGL ROW CUP (22021)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530417)
- PARAGON DIAMOND TOOLS 7'' x 7/8-5/8 w/ 12 Segments Swirl Grinding Cup Wheel (SCW-7-12)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146922)
- MAKITA 4-1/2" Low-Vibration Diamond Cup Wheel (A-96403)
- UNITED ABRASIVES/SAIT Cup Wheel4x2x5811Ca16PK12 (26002)
- Pearl Cup Grinding Wheels