Shop All Cup Grinding Wheels
Pearl
Cup Wheel 4 in. Coarse, 4 x 7/8, 5/8
Mfr # PW4C
Zoro # G511898322
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Wet/Dry
- Abrasive Wheel Diameter 4"
- Abrasive Grit Coarse
- Wheel Type Turbo
Product Information
- Brand Pearl
- MFR # PW4C
- Zoro # G511898322
- UPC # 66233301068
- Country of Origin Japan
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Details
Abrasive Wheel Type | Wet/Dry |
Abrasive Grit | Coarse |
Wheel Type | Turbo |
Description
Designed to be used on a variety of materials, with high diamond concentration for extra long life and turbo design for fast, smooth grinding-High diamond concentration-Extra long life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60421)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67217)
- PFERD Cartridge Roll Drive Arbor, 1/4" Pilot Diameter - 2" Length, 1/4" Shank (42067)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-105558)
- PEARL P4 Double Row Cup Wheel 4 x 5/8, 7/8 (DC4CDA)
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 7x5/8-11 (LW2-5)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 4x5/8-7/8 (Turbo-2)
- NORTON ABRASIVES Straight Cup Wheel, 5Diax1.5 Tx1.25AH, PK5 (66252830838)
- NORTON ABRASIVES Gemini Flaring Cup Wheel, 5 In Diax2 In T, AO, 16G (66252809598)
- SPECIALTY DIAMOND 4 Inch Double Row Segmented Diamond Cup Grinding Wheel (4SDRCW)
- OX TOOLS Ultimate 4'' Double Row Cup Grinder - 7/8'' - 5/8'' Bore (OX-UCDT-4)
- Pearl Cup Grinding Wheels