Shop All Circular Saw Blades
Pearl
Carbide Tooth Wood Blade 7-1/4 in. 24T 5/8 in. DM
Mfr # TC072524W
Zoro # G911868468
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 7.25"
Product Information
- Brand Pearl
- MFR # TC072524W
- Zoro # G911868468
- UPC # 66233377612
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Diameter | 7.25" |
Description
The TC-1000 Professional Wood Blade is ideal for framing and construction materials. With 24 high-quality tungsten carbide teeth, this blade will stay sharper longer and provide longer tool life.-Equipped with 24 high-quality tungsten carbide teeth that maintain sharpness, ensuring extended blade life.-Anti-kickback shoulder design effectively prevents binding, ensuring safe and smooth operation.-Precision-engineered slots reduce blade stress, resulting in more accurate and clean cuts.-Compatibility makes it suitable for use with both corded and battery-powered saws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X50)
- STM 28pc Transfer Punch Set (200750)
- AMPCO SAFETY TOOLS Speed Handle, 1/2 ", 3/4 " Dr, 16 " (W-286)
- SILKY ZUBAT Ultimate Professional Curved Hand Saw 330mm Progressive Teeth 746-33 (746-33)
- PEARL Carbide Tooth Wood Blade 7-1/4 in. 40T 5/8 in. DM (TC072540W)
- FREUD Flat Tooth Scoring, 120mm (LI17MGA3)
- DEWALT 4-1/2 IN Circular Saw Blade (DWA412TCT)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- MILWAUKEE TOOL 12" 60T Combination Circular Saw Blade (48-40-1222)
- FEIN Circular Saw Blade, Carbide Tip, -5 deg. (63502007210)
- IRWIN 6-1/2", 24-Teeth Saw Blade, Steel (15120)
- Pearl Power Saw Blades