Shop All Lanyards and Lifelines
Peakworks
Welding Shock Absorbing Lanyard, 6Ft
Mfr # V8109506
Zoro # G6932779
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Product Information
- Brand Peakworks
- MFR # V8109506
- Zoro # G6932779
- UPC # 626053595951
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Shock Absorbing Lanyard |
Description
V8109506
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 36 In x 18 In, Black (301 BLACK)
- MILWAUKEE TOOL Full Brim Green Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1127)
- MCR SAFETY Eyeglass Cords (26G887)
- BRADY Machine/Equipment Label, PK5, 86879 (86879)
- PEAKWORKS Vertical Lifeline, 25 ft., White (V84084025)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815406)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014200)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014075)
- PEAKWORKS Shock Absorbing Lanyard, 6 ft., Black, Green (V8104306)
- PEAKWORKS Vertical Lifeline, 100 ft., White (V84084100)
- 3M Cable Vertical Safety System, 310 lb Weight Capacity, Silver (6119040)
- Peakworks Fall Protection