Tool Tethering System, 15/16" x 5/16" Flat Clamp, HDPE, Green
Mfr # V8561501
Zoro # G2178544
Key Features
- For Use With Safety
- Material HDPE
- Color Green
- Features Extreme CSA Tested
- Application Fall Protection
Product Information
- Brand Peakworks
- MFR # V8561501
- Zoro # G2178544
- UPC # 626053588076
- Country of Origin Canada
- Category Tool Lanyards & Tethering
Dimensions
Size | 15/16 In. x 5/16 In. |
Size (in.) | 15/16 in x 5/16 in |
Details
For Use With | Safety |
Item | Flat Clamps |
Material | HDPE |
Color | Green |
Features | Extreme CSA Tested |
Application | Fall Protection |
Capacity | 30 lb |
Description
Reusable: Designed to use with wide or flat tool bodies and fitting a range of wrenches from 7/16” to 11/4”, our product is a true cost saving system; Unlike traditional heat tape anchoring systems, our clamps can be reused and/or repositioned anytime. Material: Features a strong, molded eye hole for quick attachment made from high density polyethylene; The clamps can be securely mounted and used in both extreme cold and high head applications making them durable, long lasting and reusable. Tested: Subjected to an extreme and rigorous series of tests at CSA's lab to ensure maximum peace-of-mind & safety; The system not only offers the most secure & unique tool attachment product, but also the strongest clamping mechanism on the market. Sturdy: Clamps are specifically designed to prevent tools from falling through commonly used 19-4 construction site grating; Available in individual blister packs.
- •Reusable: Designed to use with wide or flat tool bodies and fitting a range of wrenches from 7/16” to 11/4”, our product is a true cost saving system; Unlike traditional heat tape anchoring systems, our clamps can be reused and/or repositioned anytime
- •Material: Features a strong, molded eye hole for quick attachment made from high density polyethylene; The clamps can be securely mounted and used in both extreme cold and high head applications making them durable, long lasting and reusable
- •Tested: Subjected to an extreme and rigorous series of tests at CSA's lab to ensure maximum peace-of-mind & safety; The system not only offers the most secure & unique tool attachment product, but also the strongest clamping mechanism on the market
- •Sturdy: Clamps are specifically designed to prevent tools from falling through commonly used 19-4 construction site grating; Available in individual blister packs
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 18" Bull Point Bit SDS Max Shank (DW5833)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Dipped Handle (08 21 145 SBA)
- STANLEY Sweetheart No.9-1/2 Block Plane (12-138)
- DYNABRADE Contact Wheel, 5/8"x3/8"x3/8" (11077)
- PEAKWORKS Tool Tethering System, 1-5/16" x 9/16" Flat Clamp, HDPE, Green (V8561601)
- PEAKWORKS Tool Tethering System, 1/2" x 3/4" Press Block, HDPE, Green (V8561701)
- PEAKWORKS Tool Tethering System, 1-1/16" x 1-1/4" Press Block, HDPE, Green (V8561801)
- PEAKWORKS Tool Tethering Round Clamp 3/4 (V8561302)
- PEAKWORKS Tool Tethering System, 3/4" Round Clamp, HDPE, Green (V8561301)
- PEAKWORKS Tool Tethering Flat Clamp 1-5/16 (V8561602)
- GEAR KEEPER Wrist Tool Lanyard, 9-1/2 in L, Strap/Ring (TA1-2003-10PK)
- Peakworks Tool Lanyards & Tethering