Shop All Anchorage Connectors
Peakworks
Tank Trolley, Temporary, 3-1/2 In dia.
Mfr # V82235
Zoro # G5246333
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 20 1/8 in
- Includes Two Roller Bearings,Forged O-Ring Anchor Point
- Standards OSHA 1926 Subpart M,1910.66 Appendix C, ANSI Z359.1
Product Information
- Brand Peakworks
- MFR # V82235
- Zoro # G5246333
- UPC # 032738031988
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 20 1/8 in |
Fits Beam Size | 1/4 in to 1 in |
Depth | 8 7/16 in |
Width | 8 7/16 in |
Ring Diameter | 3 1/2 in |
Details
Item | Tank Trolley Anchor |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | Two Roller Bearings,Forged O-Ring Anchor Point |
Standards | OSHA 1926 Subpart M,1910.66 Appendix C, ANSI Z359.1 |
Installation | Temporary |
Material | Steel |
Description
Tank Trolley Anchor, Length 20 1/8 in, Depth 8 7/16 in, Weight Capacity 310 lb, Width 8 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Spill Containment Boom, 10 ft., PVC, Blue (28452)
- BRADY Label, 1 in W, Silver (M7-173-593-SL)
- ZORO SELECT Stair Tread Cover, Black, 24in W, Vinyl (2RRX6)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-150/L)
- PEAKWORKS Discontinued SKUs_Unassigned (V8208003)
- PEAKWORKS Anchor Slings - Cable (V8208606)
- PEAKWORKS Reusable Roof Anchor, Temporary, ANSI, CSA (V8229100)
- PEAKWORKS Drop-In Anchors - Temporary (V8222120)
- PEAKWORKS Roof Brackets - Temporary (V8229104)
- PEAKWORKS Residential Anchor Slings (V8209104)
- CONDOR Cross Arm Strap, Temporary, 425 lb., Plystr (19F391)
- Peakworks Anchorage Connectors