Shop All Lanyards and Lifelines
Peakworks
Shock Absorbing Lanyard, 6 ft., Black, Green
Mfr # V8104306
Zoro # G8507241
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchorage Hook Gate Opening 3/4"
- Max. Working Load 310 lb.
- Series Peakworks Shock Pack Lanyards
- Harness Hook Type Snap Hook
- Harness Hook Gate Opening 3/4"
Product Information
- Brand Peakworks
- MFR # V8104306
- Zoro # G8507241
- UPC # 626053554774
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Extended Fall Length | 6 ft. |
Cable Dia. | 1" |
Strap Width | 1" |
Length | 6 ft. |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Black, Green, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Peakworks Shock Pack Lanyards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Bottle Eyewash Station (REW32D)
- NATIONAL MARKER CO NMC Flammable / Combustible Sign / Propane / 2in X 5in / White / Red (M770LP)
- 3M Adapter, For Use With 3M™ Headgear Systems, Hard Hats Black, 5 PK (P3EV/2-10P)
- REEBOK Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- PEAKWORKS Shock Absorbing Lanyard, 4 ft., Black, Green (V8104304)
- PEAKWORKS Restraint Lanyards - 5/8" (16 mm) Rope (V8151206)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104356)
- PEAKWORKS Vertical Lifeline, 150 ft., White (V84084150)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014200)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104426)
- PETZL Progress Adjust-I Lanyard, 1 m (L044BA00)
- Peakworks Lanyards and Lifelines