Shop All Lanyards and Lifelines
Peakworks
Self Retracting Lifeline, 6 ft., Black
Mfr # V845525006LE
Zoro # G8507296
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Anchorage Connection Hook Type (2) 5K Carabiner
- Braking System Centrifugal
- Visual Load Indicator Yes
- Anchorage Hook Gate Opening 3/4"
- Weight Capacity 310 lb.
Product Information
- Brand Peakworks
- MFR # V845525006LE
- Zoro # G8507296
- UPC # 626053588700
- Country of Origin Germany
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1" |
Cable Dia. | 1" |
SRL Length | 6 ft. |
Length | 6 ft. |
Description
Dual Self-Retracting Lifeline, Color Black, Number of Legs 2, SRL Housing Material Aluminum, SRL Item Leading Edge Self-Retracting Lifeline, Visual Load Indicator Yes, Weight Capacity 310 lb, Standards Certified ANSI Z359.14, CSA Z259.2.1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Flammable Dot Placard Sign, 1223, Pk100, Material: Adhesive Backed Vinyl (DL182P100)
- BRADY Restroom Sign, 7" Height, 10" Width, Polyester, Rectangle, English, Spanish (123991)
- BRADY Pipe Marker, Steam, 2 In.H (73929)
- DELTA PLUS Safety Glasses, Gray Anti-Fog (GG-15G-AF)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014075)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014200)
- PEAKWORKS Shock Absorbing Lanyard, 4 ft., Black, Green (V8104304)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104356)
- PEAKWORKS Shock Absorbing Lanyard, 6 ft., Black, Green (V8104306)
- PEAKWORKS Vertical Lifeline, 50 ft., White (V84084050)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PB-A)
- Peakworks Fall Protection