Restraint Lanyards - 1" (25 mm) Webbing
Mfr # V815406
Zoro # G2177600
Key Features
- Material Polyester Webbing
- Color Green
- For Use With Safety
- Size 6 Ft.
- Length 72"
Product Information
- Brand Peakworks
- MFR # V815406
- Zoro # G2177600
- UPC # 626053585785
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Size | 6 Ft. |
Length | 72" |
Details
Material | Polyester Webbing |
Color | Green |
For Use With | Safety |
Application | Fall Protection |
Description
Peakworks® 1" (25 mm) Webbing Lanyards are ideal for positioning and restraint situations. Designed to limit the distance a worker can move from one anchor point and towards the edge of the structure; Our lanyards ensure a proactive approach to fall protection and should never be used when there is a risk of falling. With a compact and portable design, the lanyard is a fixed length (2 ft) connection and has no shock absorbing capacity. Made using premium polyester rope, the lanyard can be attached to the D-ring on a full body harness or restraint belt for ultimate worker safety. These lanyards are used for inspection, construction, demolition and maintenance.
- •Length: Ideal for positioning and restraint situations, these safety lanyards will hold and sustain you in your work environment; With a compact and portable design, the lanyard is a fixed length (4 ft) connection and has no shock absorbing capacity
- •Material: Made using premium polyester webbing, the lanyard can be attached to the D-ring on a full body harness or restraint belt for ultimate worker safety; Advanced technical design & quality material is the backbone of Peakworks manufacturing process
- •Anchor Connections: Lanyard includes a rebar hook anchorage connection point & a snap hook harness connection point; A 5/8" rope provides additional support for the user, as preventing a fall is a better way of protecting workers than arresting a fall
- •Fall Restraint: Designed to limit the distance a worker can move from one anchor point and towards the edge of the structure; Our lanyards ensure a proactive approach to fall protection and should never be used when there is a risk of falling
- •Frequently Bought Together: Pair our Fall Protection Restraint Lanyard with any Peakworks Safety Harnesses or Belts for added security and complete worker protection; These lanyards are used for inspection, construction, demolition and maintenance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 2XL, White, KleenGuard A40 Reflex, Zipper (47998)
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0039YB)
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1182-RD_10X7 (U5-1182-RD_10X7)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XXL (US370)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104356)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Carabiner Anchor End/Back Splice Trailing End (V84013200)
- PEAKWORKS Shock Absorbing Lanyard, 6 ft., Black, Green (V8104306)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815426)
- PEAKWORKS Shock Absorbing Lanyard, 4 ft., Black, Green (V8104304)
- PEAKWORKS Vertical Lifeline, 50 ft., White (V84084050)
- 3M DBI-SALA Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs (3101275)
- Peakworks Fall Protection