Full Body Harness, Vest Style, Universal
Mfr # V8002010
Zoro # G6932228
Key Features
- Weight Capacity 130-310 lb
- Back D-Ring 1
- Harness Style Vest
- Harness Sizing Universal
Product Information
Details
Item | Full Body Harness |
Weight Capacity | 130-310 lb |
Back D-Ring | 1 |
Harness Style | Vest |
Harness Sizing | Universal |
Description
D-rings: Designed to protect you during a fall, our product includes 1 large dorsal D-ring, used as the primary fall arrester attachment, 2 side D-rings for easy connections & better positioning & 2 lanyard parks on chest strap for easy storage. Adjustable: Donned for long or short periods, harnesses need to have the perfect fit for ultimate safety & comfort; A sub pelvic strap & 5 points of adjustments on the legs (2), chest (1) & torso (2), ensure hazard prevention & provide additional support. Fall indicator: Tell-tale indicators are more reliable than relying on incident reporting & can prevent users from donning potentially damaged harnesses; Indicators alert users if the harness may have taken a fall & provides easier inspection before use. Hi-Vis: With a fully adjustable and universal fit, the bright green load bearing straps are highly visible in various weather conditions; Our harnesses enhance all-day job performance with a combined weight capacity of 310 lb. Certified: Focused on delivering superior safety measures to your facility, this product meets all applicable OSHA standards, is certified to ANSI Z359 & CSA Z359.10 standards & is ideal for construction workers, carpenters, roofers, window cleaners etc.
- •D-rings: Designed to protect you during a fall, our product includes 1 large dorsal D-ring, used as the primary fall arrester attachment, 2 side D-rings for easy connections & better positioning & 2 lanyard parks on chest strap for easy storage
- •Adjustable: Donned for long or short periods, harnesses need to have the perfect fit for ultimate safety & comfort; A sub pelvic strap & 5 points of adjustments on the legs (2), chest (1) & torso (2), ensure hazard prevention & provide additional support
- •Fall indicator: Tell-tale indicators are more reliable than relying on incident reporting & can prevent users from donning potentially damaged harnesses; Indicators alert users if the harness may have taken a fall & provides easier inspection before use
- •Hi-Vis: With a fully adjustable and universal fit, the bright green load bearing straps are highly visible in various weather conditions; Our harnesses enhance all-day job performance with a combined weight capacity of 310 lb
- •Certified: Focused on delivering superior safety measures to your facility, this product meets all applicable OSHA standards, is certified to ANSI Z359 & CSA Z359.10 standards & is ideal for construction workers, carpenters, roofers, window cleaners etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Glasses, Indoor/Outdoor Scratch-Resistant (SG-53IO)
- CAIMAN Insulated Glove, L, PR (2396-5)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XL)
- BRADY Label, 1 1/2 in W, White (M7-31-423)
- PEAKWORKS Full Body Harness, Vest Style, S (V8255621)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8006100)
- PEAKWORKS Full Body Harness, Vest Style, 2XL (V8255625)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005173)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8001000)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8008000)
- GEMTOR Full Body Harness, Vest Style, XS (900-0)
- Peakworks Harnesses