Shop All Lanyards and Lifelines
Peakworks
E6 Shock Absorbing Lanyards - SP - Single Leg
Mfr # V8104356
Zoro # G6932410
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- Standards ANSI Z359.13
Product Information
- Brand Peakworks
- MFR # V8104356
- Zoro # G6932410
- UPC # 626053587826
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Shock Absorbing Lanyard |
Standards | ANSI Z359.13 |
Description
SP (Shock Pack) lanyards are comprised of "tear webbing" which is woven in a manner that allows the webbing to tear when it has a load applied to it. This tearing absorbs a significant amount of downward force under load, reducing injury. This tear webbing is folded and shrink-wrapped into a compact 1 x 2 x 6" (2.5 x 5 x 15 cm) pack that is sewn into the lanyard next to the body connector
- •Certified to CSA Z259.11-05 standards
- •Made with a superior grade, heavy-duty 1" (25 mm) polyester webbing for maximum strength with tear webbing shock absorber
- •A tearaway absorber limits the arrest force to a maximum of 1800 lbf (8.0 kN) and an average arrest force of less than 1350 lbf (6.0 kN)
- •PeakWorks E6 SP lanyards have a capacity range of 200–350 lbs (9 –159 kg)
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY127SWH3X0025NF)
- DUPONT Tyvek Isoclean Sleeves, 18 in., White, PK100 (IC501BWH0001000S)
- BRADY Pipe Marker, Domestic Hot Water Return, Gn, 7351-3C (7351-3C)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161405)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815426)
- PEAKWORKS Vertical Lifeline, 100 ft., White (V84084100)
- PEAKWORKS Shock Absorbing Lanyard, 6 ft., Black, Green (V8104306)
- PEAKWORKS Shock Absorbing Lanyard, 4 ft., Black, Green (V8104304)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815404)
- PEAKWORKS Restraint Lanyards - 5/8" (16 mm) Rope (V8151206)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- Peakworks Fall Protection