Shop All Anchorage Connectors
Peakworks
Anchor Slings - Cable
Mfr # V8208604
Zoro # G9478090
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchor Material PVC Coated Galvanized Cable
- Standards ANSI standards|CSA standards
- Cable Dia. 1/4" (6mm)
- Color Red
- For Use With Safety
Product Information
- Brand Peakworks
- MFR # V8208604
- Zoro # G9478090
- UPC # 626053586171
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 4 ft |
Cable Dia. | 1/4" (6mm) |
Details
Anchor Material | PVC Coated Galvanized Cable |
Standards | ANSI standards|CSA standards |
Color | Red |
For Use With | Safety |
Material | PVC Coated Galzanized Steel |
Application | Fall Protection |
Description
The Peakworks anchorage connector provides piece of mind when a temporary anchor is required. Peakworks offers anchor slings using two Material styles: abrasion-resistant webbing or galvanized cable. All Peakworks anchor slings are built to a minimum tensile strength of 5,000 lbs. All Peakworks anchor slings meet or exceed ANSI and CSA standards.
- •Sling: This efficient anchor sling is portable and 4 ft in length; The anchor sling features 2 eye-rings, one on each end
- •Applications: Anchor slings are used to hold winches and pulleys to an anchor, giving you piece of mind when a temporary anchor is required
- •Material: The anchor sling is a versatile and reusable anchor point; Made with a durable, 1⁄4” PVC coated galvanized cable and built with a minimum tensile strength of 5,000 lb.
- •Frequently Bought Together: OSHA compliant and meets ANSI Z359.7 standards; Pair this Anchor Sling with Peakworks Vertical Lifeline Rope or Peakworks Self-Retracting Lifelines for added protection and worker security
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY DAX Carbon Fiber Full Brim Black (HDC-15KG)
- EDWARDS SIGNALING Duct Smoke Detector Controller (SD-CJ)
- CROSSFIRE Safety Glasses, Wraparound Brown Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (15117)
- WRIGHT TOOL Nut Driver Hollow Shaft - 3/8 (9226)
- PEAKWORKS Anchor Slings - Cable (V8208606)
- PEAKWORKS Drop-In Anchors - Temporary (V8222120)
- PEAKWORKS Drop Through Anchor, 12", 310lb. (V8223145)
- PEAKWORKS 5 Ft. Cable Anchor Sling with 2 O-Rings, 1/4" PVC Galvanized Cable (V8208605)
- PEAKWORKS Residential Anchor Slings (V8209104)
- PEAKWORKS Tank Trolley, Temporary, 3-1/2 In dia. (V82235)
- GUARDIAN EQUIPMENT Clamp Roof 2Way Standing Seam (10600)
- Peakworks Anchorage Connectors