Shop All Harness Accessories
Peakworks
Accessories - Trauma Strap
Mfr # V860303
Zoro # G2178772
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Webbing
- For Use With Safety
- Color Black
- Application Fall Protection
Product Information
- Brand Peakworks
- MFR # V860303
- Zoro # G2178772
- UPC # 626053552626
- Country of Origin China
- Category Harness Accessories
Details
Material | Polyester Webbing |
For Use With | Safety |
Color | Black |
Application | Fall Protection |
Description
The suspension trauma strap helps prevent the effects of suspension trauma after a fall has occurred
- •This trauma strap allows the worker suspended from a fall to stand up in their harness and relieve pressure
- •This trauma strap can be connected to most branded safety harnesses
- •Installation is fast and easy, the straps lightweight design stays out of the workers way
- •Deployment and operation is fast and easy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Warehouse Personnel Sign With Symbol, Portrait (OS-NS-D-57-V-16853)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (540)
- MSA SAFETY Vertical Ladder Lifeline Kit (30914-00)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (100-82000)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051011)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056014)
- PEAKWORKS Accessories - D-Ring Extender (V860302)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056011)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056015)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056012)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051014)
- Peakworks Harness Accessories