Shop All Harness Accessories
Peakworks
Accessories - Carrying Bag
Mfr # V860004
Zoro # G2177022
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Canvas
- For Use With Safety
- Color Black/Green
- Application Fall Protection
Product Information
- Brand Peakworks
- MFR # V860004
- Zoro # G2177022
- UPC # 626053552442
- Country of Origin China
- Category Harness Accessories
Details
Material | Canvas |
For Use With | Safety |
Color | Black/Green |
Application | Fall Protection |
Description
Peakworks® offers a selection of high-quality nylon carrying and storage bags for harnesses, lanyards, and tripods.
- •Large mesh harness/lanyard bag
- •Includes draw string for closure
- •Measures 15" x 12"
- •Can be used as an every day mesh carrying bag for a variety of needs
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY EZ PANEL 8 IN STANDARD LOCK RAIL, PK6 (51260)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Small (8377)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1411-NP_10X7 (U3-1411-NP_10X7)
- PETZL Rope Swivel, 5170 lb., Black (P58 SO)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056011)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056014)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056021)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051011)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056015)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051013)
- ALL GEAR Rope Sling, Green/Blue, 10 ft. (AGSRS12S-3410)
- Peakworks Harness Accessories