Shop All Anchorage Connectors
Peakworks
5 Ft. Cable Anchor Sling with 2 Eye Config, 1/4" PVC Glvnzd Cable
Mfr # V8208005
Zoro # G9476471
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Color Red
- For Use With Safety
- Material PVC Coated Galzanized Steel
- Application Fall Protection
Product Information
- Brand Peakworks
- MFR # V8208005
- Zoro # G9476471
- UPC # 626053587536
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 5 ft |
Details
Color | Red |
For Use With | Safety |
Material | PVC Coated Galzanized Steel |
Application | Fall Protection |
Description
This efficient anchor sling is portable and 5 Ft. in length; The anchor sling features 2 eye-rings, one on each end. Anchor slings are used to hold winches and pulleys to an anchor, giving you piece of mind when a temporary anchor is required. The anchor sling is a versatile and reusable anchor point; Made with a durable, 1/4 In. PVC coated galvanized cable and built with a minimum tensile strength of 5,000 Lb. These anchor slings can be connected to a wide variety of materials such as steel, wood and concrete and effectively meet or exceed CSA and ANSI standards. Pair this anchor sling with Peakworks Vertical Lifeline Rope or Peakworks Self-Retracting Lifelines for added protection and worker security. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Chlorine Hazard Area Bilingual Spanish (OS-DS-D-710-VS-1067)
- MCR SAFETY Garments, Blue PVA Cooling Towel - 30''L x 14'' W (CGT03)
- TAPE LOGIC Tape Logic® Number Labels, "5", 1" Circle, Fluorescent Yellow, 500/Roll (DL6755)
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- PEAKWORKS Commercial Anchor slings (V8209504)
- PEAKWORKS Residential Anchor Slings (V8209103)
- PEAKWORKS Anchor Slings - Cable (V8208006)
- PEAKWORKS Anchor Slings - Cable (V8208606)
- PEAKWORKS Permanent Anchors (V8221113)
- PEAKWORKS Anchor Slings - Cable (V8208604)
- SAFEWAZE 15' Cross Arm Strap (FS811-15)
- Peakworks Fall Protection