Shop All Carabiners
Peakworks
4.84" Length, Zinc Plated Steel, Bronze
Mfr # V860120
Zoro # G2177521
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Color Bronze
- Length 4.84"
- Gate Opening 1.06"
- Tensile Strength 16 kN
Product Information
- Brand Peakworks
- MFR # V860120
- Zoro # G2177521
- UPC # 626053552510
- Country of Origin China
- Category Carabiners
Dimensions
Length | 4.84" |
Size | 1" |
Width | 3.22" |
Details
Material | Zinc Plated Steel |
Color | Bronze |
Gate Opening | 1.06" |
Tensile Strength | 16 kN |
Standards | CSA|CE |
Application | Fall Protection |
For Use With | Safety |
Description
Peakworks® Carabiners are perfect for mountaineering, rock climbing, fire & rescue protection, construction, caving & many other industrial occupations. This 1" carabiner is lightweight, easy to use with a convenient double locking mechanism. Made with zinc plated steel, this high-strength carabiner resists rust, corrosion and weathering. With a gate strength requirement of 3,600 lb., this double locking carabiner meets ANSI Z359.12 standards.
- •Applications: Perfect for mountaineering, rock climbing, fire & rescue protection, construction, caving & many other industrial occupations; This 1" carabiner is lightweight, easy to use with a convenient double locking mechanism
- •Material: Made with zinc plated steel, this high-strength carabiner resists rust, corrosion and weathering; Making it highly durable for a small package
- •Certified: With a gate strength requirement of 3,600 lb., this double locking carabiner meets ANSI Z359.12 standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVCWT-154)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (280-EV6151-10)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- CONDOR Wrist Support, M, Left, Tan (3RXY3)
- PEAKWORKS 4.34" Length, Zinc Plated Steel, Bronze (V860121)
- DMM 4.2" Length, Aluminum, Silver/Green (33166)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 3-1/8" Length (SHOOK3125)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M34A TL)
- PETZL Carabiner, Triact-Lock, 3" Length, Aluminum, Black (M39A TLN)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M36A TL)
- DMM Perfect O Carabiner Locksafe (40940)
- Peakworks Carabiners