Shop All Wiper Blades
Peak
Wiper Blade, Synthetic Dual Rubber, 24" Sz
Mfr # SB241
Zoro # G906451521
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Snow Beast
- Includes Connector Adapter
- Adapter Included Yes
- Size 24 in
- Blade Type Beam
Product Information
- Brand Peak
- MFR # SB241
- Zoro # G906451521
- UPC # 074804061390
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 24 in |
Details
Item | Wiper Blade |
Series | Snow Beast |
Includes | Connector Adapter |
Adapter Included | Yes |
Blade Type | Beam |
Blade Material | Synthetic Dual Rubber |
Description
Wiper Blade, Blade Type Beam, 24 in, Blade Material Synthetic Dual Rubber, Adapter Included Yes, Includes Connector Adapter, Series Snow Beast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Muffler, Round Style 1, M060247 (M060247)
- GROTE Clr/Mkr- Red- Mcrnv Led- Dual Int- P2- W Clr/Mkr Lamp, 49372 (49372)
- WIX FILTERS Engine Oil Filter, 51751 (51751)
- COVERCRAFT Seat Style DT - 40/20/40 Split Bench With Adjustable Headrests, Duck Weave Fabric, Gravel, Single (SSC3480CAGY)
- PEAK Wiper Blade, Synthetic Dual Rubber, 28" Sz (SB281)
- PEAK Wiper Blade, Synthetic Dual Rubber, 26" Sz (SB261)
- PEAK Peak MXV201 20 in. Premium Wiper Blade (682615)
- PEAK Wiper Blade, Synthetic Dual Rubber, 16" Sz (SB161)
- PEAK Wiper Blade, Synthetic Dual Rubber, 17" Sz (SB171)
- PEAK Wiper Blade, Synthetic Dual Rubber, 21" Sz (SB211)
- BOSCH 3397007215 Oe Style Windshield Wiper Blade Set (3397007215)
- Peak Wiper Blades