Shop All Wiper Blades
Peak
Wiper Blade, Synthetic Dual Rubber, 21" Sz
Mfr # SB211
Zoro # G606451470
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Connector Adapter
- Series Snow Beast
- Adapter Included Yes
- Blade Material Synthetic Dual Rubber
- Size 21 in
Product Information
- Brand Peak
- MFR # SB211
- Zoro # G606451470
- UPC # 074804061376
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 21 in |
Details
Item | Wiper Blade |
Includes | Connector Adapter |
Series | Snow Beast |
Adapter Included | Yes |
Blade Material | Synthetic Dual Rubber |
Blade Type | Beam |
Description
Wiper Blade, Blade Type Beam, 21 in, Blade Material Synthetic Dual Rubber, Adapter Included Yes, Includes Connector Adapter, Series Snow Beast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Allballs Carb Kit Honda 26-1006 (26-1006)
- LANG TOOLS E-Z Grip Dual Head Air Chuck Tool (780)
- A & I PRODUCTS Rod Clevis 3.2" x2.9" x7.2" (A-1D10035)
- ILC Replacement For NEW HOLLAND TC29 ALTERNATOR (TC29 ALTERNATOR)
- PEAK Peak MXV201 20 in. Premium Wiper Blade (682615)
- PEAK Wiper Blade, Synthetic Dual Rubber, 26" Sz (SB261)
- PEAK Wiper Blade, Synthetic Dual Rubber, 16" Sz (SB161)
- PEAK Wiper Blade, Synthetic Dual Rubber, 20" Sz (SB201)
- PEAK Wiper Blade, Synthetic Dual Rubber, 24" Sz (SB241)
- PEAK Wiper Blade, Synthetic Dual Rubber, 14" Sz (SB141)
- BOSCH Wiper Blade, 20Ca (20CA)
- Peak Automotive Exterior Accessories