Shop All Wiper Blades
Peak
Wiper Blade, Synthetic Dual Rubber, 20" Sz
Mfr # SB201
Zoro # G206451474
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Connector Adapter
- Series Snow Beast
- Adapter Included Yes
- Blade Type Beam
- Blade Material Synthetic Dual Rubber
Product Information
- Brand Peak
- MFR # SB201
- Zoro # G206451474
- UPC # 074804061369
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 20 in |
Details
Item | Wiper Blade |
Includes | Connector Adapter |
Series | Snow Beast |
Adapter Included | Yes |
Blade Type | Beam |
Blade Material | Synthetic Dual Rubber |
Description
Wiper Blade, Blade Type Beam, 20 in, Blade Material Synthetic Dual Rubber, Adapter Included Yes, Includes Connector Adapter, Series Snow Beast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE E Track Wood Beam Sockets Wood Holders Enclosed Trailers, PK8 (VR11-8)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K080734Hd (K080734HD)
- QUAKER STATE Engine Oil, 5W-30, Conventional, 5 Qt., Advanced Durability (550044963)
- PENNZOIL PennzQT 10W40 Motor Oil (550035160)
- PEAK Wiper Blade, Synthetic Dual Rubber, 24" Sz (SB241)
- PEAK Wiper Blade, Synthetic Dual Rubber, 17" Sz (SB171)
- PEAK Wiper Blade, Synthetic Dual Rubber, 26" Sz (SB261)
- PEAK Wiper Blade, Synthetic Dual Rubber, 21" Sz (SB211)
- PEAK Wiper Blade, Synthetic Dual Rubber, 22" Sz (SB221)
- PEAK Peak MXV201 20 in. Premium Wiper Blade (682615)
- AUTOTEX Wiper Blade (W1-16)
- Peak Wiper Blades